Shop All Roller Conveying
Ultimation
Roller Conveyor, 24inW x 5L, 1.9in Dia. Rollers
Mfr # URS19G21-6-5
Zoro # G910908516
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # URS19G21-6-5
- Zoro # G910908516
- Country of Origin United States
- Category Roller Conveying
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these sections of 5 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 24in overall width from outside of the frame to the outside of the opposite frame, 21in between frame width the distance inside the frames from one side to the other, and 5' overall length. Equipped with a 10 Ga. steel frame measuring 3-1/2in deep x 1-1/2in flange, powder-coated in Ultimation Blue, and 1.9in diameter rollers. This conveyor has a maximum load capacity of 2,670-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- DAYTON Nylon Steer Wheel Kit (MHAC-03NG)
- ZORO SELECT Rope, 600ft, Wht, Nylon (530200-00600)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 21BF (14F10SG06B21)
- ULTIMATION 10in Roller with Bracket Set, 1.5in Diameter (150R-10-BR)
- ULTIMATION Roller Conveyor, 12in Wide x 5 Long, 1.5in Dia. Rollers (URS14G12-6-5V)
- ULTIMATION Gravity Conveyor, 24inW x 10L, 1.5in Dia. Rollers (URS14G-24-6-10-R1)
- ULTIMATION Roller Conveyor, 24inW x 10L, 1.9in Dia. Rollers (URS19G-21-6-10)
- ULTIMATION Roller with Bracket, 16in, 1.5in Diameter (150R-16-BR)
- ULTIMATION Polyurethane Roller with Bracket, 16in Between Frame, 1.5in Diameter (150R-16-BR-PU)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 36BF (10F10KG03B36)
- Ultimation Roller Conveying