Shop All Roller Conveying
Ultimation
Roller Conveyor, 24inW x 10L, 1.9in Dia. Rollers
Mfr # URS19G-21-6-10
Zoro # G410908535
product price: $395.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$395.99
Free 30-Day Returns
Key Features
- Roller Dia. 1.9 in
- For Between Frame Width 21 in
- Roller Load Capacity 5340 lbs
- Duty Rating Medium Duty
- Overall Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # URS19G-21-6-10
- Zoro # G410908535
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.9 in |
For Between Frame Width | 21 in |
Overall Length | 10 ft |
Overall Width | 24 in |
Details
Item | Gravity Conveyor |
Roller Load Capacity | 5340 lbs |
Duty Rating | Medium Duty |
Frame Finish | Powder Coated |
Material | Steel |
Frame Material | Steel |
Roller Finish/Coating | 21 in |
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these sections of 10 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 24in overall width from outside of the frame to the outside of the opposite frame, 21in between frame width the distance inside the frames from one side to the other, and 10' overall length. Equipped with a 10 Ga. steel frame measuring 3-1/2in deep x 1-1/2in flange, powder-coated in Ultimation Blue, and 1.9in diameter rollers. This conveyor has a maximum load capacity of 5,340-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 9/16 cu. yd., 400 lb. Cap, Gray (36FK95)
- LOUISVILLE 2 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Orange/Silver (FS1502)
- ZORO SELECT Lifting Hook with Safety Latch, 2 Ton (MH22MW6802G)
- ZORO SELECT Swivel Plat Castr, Steel, 6 in., 1200 lb., B (1NVC6)
- ULTIMATION Gravity Conveyor, 24in W x 5 L, 1.5in Dia. Rollers (URS14G-24-6-5)
- ULTIMATION Fence Roller Kit, 22in (150BR-22-CRKit-R1)
- ULTIMATION Gravity Conveyor, 24inW x 10L, 1.5in Dia. Rollers (URS14G-24-6-10-R1)
- ULTIMATION Conveyor Roller, 1.9in Dia., 15in BF (USRS19G-15-roller)
- ULTIMATION Conveyor Roller, 1.5in Dia., 10in BF (USRS14G-10-roller)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 18in W x 3 L (URS14G18-6-3)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 27BF (10F05KG03B27)
- Ultimation Roller Conveying