Shop All Roller Conveying
Ultimation
Roller Conveyor, 18inW x 5L, 1.9in Dia. Rollers
Mfr # URS19G-15-6-5
Zoro # G410908566
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.9 in
- For Between Frame Width 15 in
- Roller Load Capacity 2680 lbs
- Duty Rating Medium Duty
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultimation
- MFR # URS19G-15-6-5
- Zoro # G410908566
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.9 in |
For Between Frame Width | 15 in |
Overall Width | 18 in |
Overall Length | 5 ft |
Details
Item | Gravity Conveyor |
Roller Load Capacity | 2680 lbs |
Duty Rating | Medium Duty |
Frame Material | Steel |
Roller Finish/Coating | 15 in |
Frame Finish | Powder Coated |
Material | Steel |
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these sections of 5 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 18in overall width from outside of the frame to the outside of the opposite frame, 15in between frame width the distance inside the frames from one side to the other, and 5' overall length. Equipped with a 10 Ga. steel frame measuring 3-1/2in deep x 1-1/2in flange, powder-coated in Ultimation Blue, and 1.9in diameter rollers. This conveyor has a maximum load capacity of 2,680-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 175 lb. (1G010)
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- FULTON 2in x 12FT Winch Strap w/Hook - 1,800lbs Max Load (501208)
- PEERLESS Double Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-080-04-86-)
- ULTIMATION Polyurethane Roller with Bracket, 16in Between Frame, 1.5in Diameter (150R-16-BR-PU)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 24in W x 3 L (URS14G-24-6-3)
- ULTIMATION Roller Conveyor with Covers, 24inW x 5L, 1.9in Dia. Rollers (URS19G-24-6-5U)
- ULTIMATION Polyurethane Roller with Bracket, 21in Between Frame, 1.9in Dia. (190R-21-BR-UR)
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- ULTIMATION Gravity Conveyor, 24in W x 5 L, 1.5in Dia. Rollers (URS14G-24-6-5)
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- Ultimation Roller Conveying