Shop All Conveyor Parts
Ultimation
Roller Bracket, Galvanized Steel for 7/16in Hex Axle, 1/2 Angle
Mfr # 190-BR
Zoro # G210908551
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 1.9375 in
- Overall Length 6.15 in
- Material Galvanized Steel
- For Use With RS19 Medium Duty Rollers with 7/16" Hex Axles
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultimation
- MFR # 190-BR
- Zoro # G210908551
- Country of Origin China
- Category Conveyor Parts
Dimensions
Overall Width | 1.9375 in |
Overall Length | 6.15 in |
Dia. (In.) | 7/16 in |
Details
Item | Roller Bracket |
Material | Galvanized Steel |
For Use With | RS19 Medium Duty Rollers with 7/16" Hex Axles |
Color | Silver |
Maximum Load Capacity | 250 lbs |
Duty Rating | Medium Duty |
Description
The Ultimation Bracket is an affordable solution to expand your workspace! Create your own conveyor, woodworking infeed/outfeed roller stand, or other workspaces. Bracket and roller sets available in multiple length configurations. Durable, 250-pound capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dayton GWK-4YX97-CK 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-CK)
- CASTERHQ High Temperature Bakery Oven Rack Caster, -20°F to 550°F, 4"x1.5" (N9-5V3O-2UL0)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- COTTERMAN Track Mounted End Stop, Steel (TS-KIT)
- ULTIMATION Roller Bracket, Galvanized Steel for 1/4in Axle, 1/2 Angle (150-BR)
- VAUGHAN Flush Grid Gray 10Ft 100Mm Conveyor Chain (M1233)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (350 x 1.250)
- DODGE Gear Products, Scxt225A Screw Conveyor Reducer, 352066 (352066)
- QUICK PRODUCTS Quick Products QP-SJA 1/2" Scissor Jack Adapter (QP-SJA)
- GREAT LAKES INDUSTRY Torque Limiter, 1in Bore Dia. (250 x 1.000)
- ASHLAND CONVEYOR Pop Out Roller, For 30 In Belt (PB RB19/SB35 4/8 B30)
- Ultimation Conveyor Parts