Shop All Conveyor Parts
Ultimation
Roller Bracket, Galvanized Steel for 1/4in Axle, 1/2 Angle
Mfr # 150-BR
Zoro # G410908542
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.375 in
- Overall Length 6.15 in
- For Use With RS14 Light Duty Rollers with 1/4" Round Axles
- Dia. (In.) 1/4 in
- Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # 150-BR
- Zoro # G410908542
- Country of Origin China
- Category Conveyor Parts
Dimensions
Overall Width | 1.375 in |
Overall Length | 6.15 in |
Dia. (In.) | 1/4 in |
Details
Item | Roller Bracket |
For Use With | RS14 Light Duty Rollers with 1/4" Round Axles |
Duty Rating | Light Duty |
Maximum Load Capacity | 100 lbs |
Color | Silver |
Material | Galvanized Steel |
Description
The Ultimation Bracket is an affordable solution to expand your workspace! Create your own conveyor, woodworking infeed/outfeed roller stand, or other workspaces. Bracket and roller sets available in multiple length configurations. Durable, 100-pound capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Corner Protector, Orange, 48" Size, Plastic (VB48GRA)
- HARRINGTON LB Lever Hoist - 1-1/2 Ton, 10 foot lift (LB015-10)
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L16)
- ULTIMATION Roller Bracket, Galvanized Steel for 7/16in Hex Axle, 1/2 Angle (190-BR)
- INTRALOX Flat Top Blue 10.05Ft 36In Conveyor Chain (SER 1400)
- ERIEZ Vibratory Feeder Control, Mfr. No. 66C (N12 UN/115-15A-FW-NSF)
- HABASIT AMERICA INC HabaCHAIN, 882, Slat Top Chain, Radius, HD, Tabbed, LF Acetal, 10'L, 7.5"W (C0882K0750LFTA)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 29 Teeth, 2-41/64in Bore (500 TL 50A29 Sprocket)
- REXNARD LF821-12In (LF821K12)
- JR PRODUCTS JR Products GSNI-5000-20 Gas Spring - 10" EXT, 20 lbs. (GSNI-5000-20)
- Ultimation Conveyor Parts