Shop All Roller Conveying
Ultimation
Polyurethane Roller with Bracket, 15in Between Frame, 1.9in Dia.
Mfr # 190R-15-BR-UR
Zoro # G110908552
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.962 in
- For Between Frame Width 15 in
- Roller Load Capacity 250 lbs
- Duty Rating Medium Duty
- Axle Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # 190R-15-BR-UR
- Zoro # G110908552
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.962 in |
For Between Frame Width | 15 in |
Axle Dia. | 7/16 in |
Overall Length | 16.5 in |
Overall Width | 1.962 in |
Details
Item | Roller and Bracket Set |
Roller Load Capacity | 250 lbs |
Duty Rating | Medium Duty |
Roller Finish/Coating | 15 in |
Material | Polyurethane |
Description
The Ultimation Bracket and Roller Set is an affordable solution to expand your workspace! Create your conveyor, DIY roller stand, woodworking infeed/outfeed roller stand, or create a custom roller conveyor with these roller bracket assemblies. The conveyor is spring-loaded on one end and is removable from the bracket. The galvanized steel roller included has a 1.9in diameter tube, 7/16in diameter hex mild steel axle, 16-1/2in long shaft length, 14-7/16in tube length, and a 0.062in thick polyurethane cover. The bracket features 3 13/32in mounting holes for 3/8in screws or bolts, and has a durable, 250-pound total load capacity. The overall height from the bottom of the bracket to the top of the roller is 3.852in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1406HD)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (1/2" wire x 4.5" sheave) (4180H4.5)
- PROGRIP CARGO CONTROL Ratchet, 16 ft. x 1", FlexGripHdl, Endless (312681)
- ULTIMATION Heavy Duty Roller with Bracket, 21in Galvanized Steel, 1.9in Dia. (190R-21-BR)
- ULTIMATION Gravity Conveyor, 24inW x 10L, 1.5in Dia. Rollers (URS14G-24-6-10-R1)
- ULTIMATION Polyurethane Roller with Brackets, 22in Between Frame, 1.5in Diameter (150R-22-BR-UR)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 18in W x 3 L (URS14G18-6-3)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 24in W x 3 L (URS14G-24-6-3)
- ULTIMATION Roller Conveyor, 24inW x 10L, 1.9in Dia. Rollers (URS19G-21-6-10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Axle Shape: Hex (KG15 AB1)
- Ultimation Roller Conveying