Shop All Roller Conveying
Ultimation
Polyurethane Roller with Bracket, 10in Between Frame, 1.5in Dia.
Mfr # 150R-10-BR-PU
Zoro # G510908510
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.562 in
- For Between Frame Width 10 in
- Roller Load Capacity 90 lbs
- Duty Rating Light Duty
- Overall Length 10.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # 150R-10-BR-PU
- Zoro # G510908510
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.562 in |
For Between Frame Width | 10 in |
Overall Length | 10.6 in |
Axle Dia. | 1/4 in |
Overall Width | 1.562 in |
Details
Item | Roller and Bracket Set |
Roller Load Capacity | 90 lbs |
Duty Rating | Light Duty |
Material | Polyurethane |
Roller Finish/Coating | 10 in |
Description
The Ultimation Bracket and Roller Set is an affordable solution to expand your workspace! Create your conveyor, DIY roller stand, woodworking infeed/outfeed roller stand, or create a custom roller conveyor with these roller bracket assemblies. The conveyor is spring-loaded on one end and is removable from the bracket. The galvanized steel roller included has a 1.5in diameter tube, 1/4in diameter round mild steel axle, 10.6in long shaft length, 9-7/16in tube length, and a 0.062in thick polyurethane cover. The bracket features 3 13/32in mounting holes for 3/8in screws or bolts, and has a durable,100-pound total load capacity. The overall height from the bottom of the bracket to the top of the roller is 2-13/16in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Panel Truck, 4000 lb. (4ZJ28)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4824-95)
- ZORO SELECT Dock Bumper, 12x6x98 In., Rubber (26W590)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH30-10-B)
- ULTIMATION 10in Roller with Bracket Set, 1.5in Diameter (150R-10-BR)
- ULTIMATION 24V Powered MDR Conveyor, 18inW x 10L, 2 Zone, 4.5in Centers, Interroll (MDR19-15-4.5-10-2-IN-R1)
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- ULTIMATION Gravity Conveyor, 24in W x 5 L, 1.5in Dia. Rollers (URS14G-24-6-5)
- ULTIMATION Polyurethane Roller with Bracket, 21in Between Frame, 1.9in Dia. (190R-21-BR-UR)
- ULTIMATION Roller Conveyor with Covers, 12in Wide x 5 Long, 1.5 Dia. Rollers (URS14G12-6-5U)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 9BF (KG09 AB1)
- Ultimation Roller Conveying