Shop All Roller Conveying
Ultimation
Polyurethane Roller, 1.9in Dia. Galvanized Steel, 21in BF
Mfr # 190R-21-PU
Zoro # G710908525
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.962 in
- For Between Frame Width 21 in
- Roller Load Capacity 267 lbs
- Duty Rating Medium Duty
- Overall Width 1.962 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # 190R-21-PU
- Zoro # G710908525
- Country of Origin China
- Category Roller Conveying
Dimensions
Roller Dia. | 1.962 in |
For Between Frame Width | 21 in |
Overall Width | 1.962 in |
Axle Dia. | 7/16 in |
Overall Length | 22.5 in |
Details
Item | Conveyor Roller |
Roller Load Capacity | 267 lbs |
Duty Rating | Medium Duty |
Material | Polyurethane |
Roller Finish/Coating | 21 in |
Description
Replacement conveyor roller with polyurethane cover for gravity conveyors from Ultimation, Hytrol, and Ashland. This galvanized steel roller has a 1.9in diameter tube, 7/16in diameter hex mild steel axle, 22-1/2in long shaft length, 20-7/16in tube length, and a polyurethane cover measuring 0.062in thick. These rollers can be fitted to any system that uses 7/16in hex axles. 267-pound total load capacity per roller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SPUS-TLB-TP2)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2600 lb. (W-830-M-1)
- RF HUNTER Swivel Plate Casters For Model (HF03P)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 48BF (S48)
- ULTIMATION Conveyor Roller, 1.5in Dia., 10in BF (USRS14G-10-roller)
- ULTIMATION Gravity Conveyor, 24in W x 5 L, 1.5in Dia. Rollers (URS14G-24-6-5)
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- ULTIMATION Fence Roller Kit, 22in (150BR-22-CRKit-R1)
- ULTIMATION Polyurethane Roller with Bracket, 21in Between Frame, 1.9in Dia. (190R-21-BR-UR)
- ULTIMATION Conveyor Roller, 1.9in Dia., 21in BF (USRS19G-21-roller)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14)
- Ultimation Roller Conveying