Shop All Roller Conveying
Ultimation
Polyurethane Roller, 1.9in Dia. Galvanized Steel, 15in BF
Mfr # 190R-15-PU
Zoro # G610908519
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.962 in
- For Between Frame Width 15 in
- Roller Load Capacity 268 lbs
- Duty Rating Medium Duty
- Axle Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # 190R-15-PU
- Zoro # G610908519
- Country of Origin China
- Category Roller Conveying
Dimensions
Roller Dia. | 1.962 in |
For Between Frame Width | 15 in |
Axle Dia. | 7/16 in |
Overall Length | 16.5 in |
Overall Width | 1.962 in |
Details
Item | Conveyor Roller |
Roller Load Capacity | 268 lbs |
Duty Rating | Medium Duty |
Roller Finish/Coating | 15 in |
Material | Polyurethane |
Description
Replacement conveyor roller with polyurethane cover for gravity conveyors from Ultimation, Hytrol, and Ashland. This galvanized steel roller has a 1.9in diameter tube, 7/16in diameter hex mild steel axle, 16-1/2in long shaft length, 14-7/16in tube length, and a polyurethane cover measuring 0.062in thick. These rollers can be fitted to any system that uses 7/16in hex axles. 268-pound total load capacity per roller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 3300 lb. (LS-GSPO 101K-ST)
- CROSBY Ratchet Load Binder, 3/8 to 1/2 in. (1048422)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm PU Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, PU Foot Pad, Ivory (GDR-60-S-HUP-CUR)
- DAYTON General Purpose Hand Truck, 300 lb. (1W617)
- ULTIMATION Heavy Duty Roller with Bracket, 21in Galvanized Steel, 1.9in Dia. (190R-21-BR)
- ULTIMATION Polyurethane Roller with Bracket, 21in Between Frame, 1.9in Dia. (190R-21-BR-UR)
- ULTIMATION Gravity Conveyor, 24in W x 5 L, 1.5in Dia. Rollers (URS14G-24-6-5)
- ULTIMATION Conveyor Roller, 1.5in Dia., 10in BF (USRS14G-10-roller)
- ULTIMATION Roller Conveyor with Covers, 18inW x 5L, 1.5in Dia. Rollers (URS14G-18-6-5U)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 18in W x 3 L (URS14G18-6-3)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KGR24)
- Ultimation Roller Conveying