Shop All Roller Conveying
Ultimation
Polyurethane Roller, 1.5in Dia., 22in BF
Mfr # 150R-22-PU
Zoro # G610908557
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.562 in
- For Between Frame Width 22 in
- Roller Load Capacity 36 lbs
- Duty Rating Light Duty
- Axle Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # 150R-22-PU
- Zoro # G610908557
- Country of Origin China
- Category Roller Conveying
Dimensions
Roller Dia. | 1.562 in |
For Between Frame Width | 22 in |
Axle Dia. | 1/4 in |
Overall Width | 1.562 in |
Overall Length | 22.6 in |
Details
Item | Conveyor Roller |
Roller Load Capacity | 36 lbs |
Duty Rating | Light Duty |
Roller Finish/Coating | 22 in |
Material | Polyurethane |
Description
Replacement conveyor roller with polyurethane cover for gravity conveyors from Ultimation, Hytrol, and Ashland. This galvanized steel roller has a 1.5in diameter tube, 1/4in diameter round mild steel axle, 22.6in long shaft length, 21-7/16in tube length, and a polyurethane cover measuring 0.062in thick. These rollers can be fitted to any system that uses 1/4in round axles. 36-pound total load capacity per roller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft Aluminum Stepladder (AS2108)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 36x24 2 Shelves 1200 Lb. Capacity (188780)
- DAYTON Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (1DNK9)
- MAGNA LIFTING PRODUCTS 1 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH10010)
- ULTIMATION Gravity Conveyor, 12in W x 10 L, 1.5in Dia. Rollers (URS14G12-6-10)
- ULTIMATION Polyurethane Roller, 1.5in Dia., 16in BF (150R-16-PU)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 18in W x 3 L (URS14G18-6-3)
- ULTIMATION Conveyor Roller, 1.5in Dia Roller, 22in BF (USRS14G-22-roller)
- ULTIMATION Roller Conveyor, 18inW x 5L, 1.9in Dia. Rollers (URS19G-15-6-5)
- ULTIMATION Polyurethane Roller with Bracket, 16in Between Frame, 1.5in Diameter (150R-16-BR-PU)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- Ultimation Roller Conveying