Shop All Roller Conveying
Ultimation
Polyurethane Roller, 1.5in Dia., 16in BF
Mfr # 150R-16-PU
Zoro # G310908536
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.562 in
- For Between Frame Width 16 in
- Roller Load Capacity 53 lbs
- Duty Rating Light Duty
- Overall Length 16.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # 150R-16-PU
- Zoro # G310908536
- Country of Origin China
- Category Roller Conveying
Dimensions
Roller Dia. | 1.562 in |
For Between Frame Width | 16 in |
Overall Length | 16.6 in |
Axle Dia. | 1/4 in |
Overall Width | 1.562 in |
Details
Item | Conveyor Roller |
Roller Load Capacity | 53 lbs |
Duty Rating | Light Duty |
Material | Polyurethane |
Roller Finish/Coating | 16 in |
Description
Replacement conveyor roller with polyurethane cover for gravity conveyors from Ultimation, Hytrol, and Ashland. This galvanized steel roller has a 1.5in diameter tube, 1/4in diameter round mild steel axle, 16.6in long shaft length, 15-7/16in tube length, and a polyurethane cover measuring 0.062in thick. These rollers can be fitted to any system that uses 1/4in round axles. 53-pound total load capacity per roller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 2' - Domestic (SW1-38-2-D)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-10)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X468)
- KEEPER Yellow Bungee Cord 24 in. L X 0.374 in. (A06074Z)
- ULTIMATION Conveyor Roller, 1.5in Dia., 16in BF (USRS14G-16-roller)
- ULTIMATION Roller Conveyor, 18inW x 10L, 1.9in Dia. Rollers (URS19G-15-6-10)
- ULTIMATION Roller Conveyor with Covers, 24inW x 5L, 1.9in Dia. Rollers (URS19G-24-6-5U)
- ULTIMATION Roller Conveyor, 24inW x 10L, 1.9in Dia. Rollers (URS19G-21-6-10)
- ULTIMATION Conveyor Roller, 1.9in Dia., 21in BF (USRS19G-21-roller)
- ULTIMATION Conveyor Roller, 1.5in Dia., 10in BF (USRS14G-10-roller)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (DG17)
- Ultimation Roller Conveying