Shop All Roller Conveying
Ultimation
Polyurethane Roller, 1.5in Dia., 10in BF
Mfr # 150R-10-PU
Zoro # G410908511
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.562 in
- For Between Frame Width 10 in
- Roller Load Capacity 90 lbs
- Duty Rating Light Duty
- Axle Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # 150R-10-PU
- Zoro # G410908511
- Country of Origin China
- Category Roller Conveying
Dimensions
Roller Dia. | 1.562 in |
For Between Frame Width | 10 in |
Axle Dia. | 1/4 in |
Overall Width | 1.562 in |
Overall Length | 10.6 in |
Details
Item | Conveyor Roller |
Roller Load Capacity | 90 lbs |
Duty Rating | Light Duty |
Material | Polyurethane |
Roller Finish/Coating | 10 in |
Description
Replacement conveyor roller with polyurethane cover for gravity conveyors from Ultimation, Hytrol, and Ashland. This galvanized steel roller has a 1.5in diameter tube, 1/4in diameter round mild steel axle, 10.6in long shaft length, 9-7/16in tube length, and a polyurethane cover measuring 0.062in thick. These rollers can be fitted to any system that uses 1/4in round axles. 90-pound total load capacity per roller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (P12S-R050D-SG1)
- ZORO SELECT Dock Bumper, 10x4-1/2x11-1/2 In., Rubber (26W603)
- HAMILTON Sivl Sold Rubbr Whl Castr, 16 in., 2900 lb (S-7516-SPRT)
- ULTIMATION Heavy Duty Roller with Bracket, 21in Galvanized Steel, 1.9in Dia. (190R-21-BR)
- ULTIMATION Polyurethane Roller, 1.5in Dia., 16in BF (150R-16-PU)
- ULTIMATION Roller Conveyor, 24inW x 5L, 1.9in Dia. Rollers (URS19G21-6-5)
- ULTIMATION Polyurethane Roller with Bracket, 16in Between Frame, 1.5in Diameter (150R-16-BR-PU)
- ULTIMATION Conveyor Roller, 1.5in Dia Roller, 22in BF (USRS14G-22-roller)
- ULTIMATION Roller Conveyor with Covers, 12in Wide x 5 Long, 1.5 Dia. Rollers (URS14G12-6-5U)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- Ultimation Roller Conveying