Shop All Skate Wheel Conveying
Ultimation
Plastic Replacement Skate Wheels, 100PK
Mfr # SKPW-100
Zoro # G510908572
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Roller Diameter 1.937 in
- Overall Width 0.93 in
- Color Black
- Overall Length 0.93 in
- Maximum Load Capacity 55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # SKPW-100
- Zoro # G510908572
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
For Roller Diameter | 1.937 in |
Overall Width | 0.93 in |
Overall Length | 0.93 in |
For Use With Roller Dia. | Ultimation USWFlex-18-3 and USWFlex-18-4 Flexible Expandable Conveyors |
Details
Item | Skate Wheels |
Color | Black |
Maximum Load Capacity | 55 lbs |
Roller Finish/Coating | 0.93 in |
Material | PlasticAcetal Plastic |
Description
Conveyor skate wheels or conveyor skates are used to create simple gravity flow systems. Use plastic skate wheels to support loads or as side guides to keep products aligned. Skate wheel rollers are a fast, simple, and affordable way to get products moving. These plastic skate wheel rollers are designed for one million revolutions at full load. Bearings have labyrinth shields, which prevent dust and foreign particles from getting into the rolling elements. Plastic conveyor skate wheels are lubricated for life and dont require any additional lubrication prior to use. These plastic conveyor parts are also sometimes known as small conveyor rollers or small diameter conveyor rollers. When they are assembled onto a rail system, the assembly is known as skate wheel conveyor rails, gravity flow racks, or skate wheel flow rail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- CHAMPION POWER EQUIPMENT Winch Cover, for 2000-3000 Models (18030)
- PROGRIP CARGO CONTROL Stretch Lock, 24inL x 5/16inW, Yellow, PK25 (689725)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK2 (TWS42-1530-F94-2)
- ULTIMATION Steel Replacement Skate Wheels, 100PK (SKW-002)
- ULTIMATION Plastic Replacement Skate Wheel (SKPW-001)
- ULTIMATION Expandable Conveyor, 18in Wide, 3-12 Long (USWFlex-18-4)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- ULTIMATION Flow Rail, 5, Staggered Steel Wheels (ULT-FR-GALV-5-20)
- ULTIMATION Steel Replacement Skate Wheel (SKW-001)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624008P)
- Ultimation Skate Wheel Conveying