Shop All Skate Wheel Conveying
Ultimation
Plastic Replacement Skate Wheel
Mfr # SKPW-001
Zoro # G110855979
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Roller Diameter 1.937 in
- Overall Width 0.93 in
- Color Black
- Overall Length 0.93 in
- Maximum Load Capacity 55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultimation
- MFR # SKPW-001
- Zoro # G110855979
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
For Roller Diameter | 1.937 in |
Overall Width | 0.93 in |
Overall Length | 0.93 in |
For Use With Roller Dia. | Ultimation USWFlex-18-3 and USWFlex-18-4 Flexible Expandable Conveyors |
Details
Item | Skate Wheel |
Color | Black |
Maximum Load Capacity | 55 lbs |
Material | PlasticAcetal Plastic |
Roller Finish/Coating | 0.93 in |
Description
Conveyor skate wheels or conveyor skates are used to create simple gravity flow systems. Use plastic skate wheels to support loads or as side guides to keep products aligned. Skate wheel rollers are a fast, simple, and affordable way to get products moving. These plastic skate wheel rollers are designed for one million revolutions at full load. Bearings have labyrinth shields, which prevent dust and foreign particles from getting into the rolling elements. Plastic conveyor skate wheels are lubricated for life and don't require any additional lubrication prior to use. These plastic conveyor parts are also sometimes known as small conveyor rollers or small diameter conveyor rollers. When they are assembled onto a rail system, the assembly is known as skate wheel conveyor rails, gravity flow racks, or skate wheel flow rail.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Rigid, Nylon, 5 in., 330 lb. (TFSV 125 BN0S)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF, Axle Size: 7/16 in (DG19)
- ZORO SELECT Fork Extensions, 54in.L x 4inW, Strap, PK2 (35LU29)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20507ZN-3RB)
- ULTIMATION Expandable Conveyor, 18in Wide, 3-12 Long (USWFlex-18-4)
- ULTIMATION Steel Replacement Skate Wheel (SKW-001)
- ULTIMATION Plastic Replacement Skate Wheels, 100PK (SKPW-100)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- ULTIMATION Expandable Conveyor, 18in Wide, 2-8 Long (USWFlex-18-3)
- ULTIMATION Steel Replacement Skate Wheels, 100PK (SKW-002)
- ASHLAND CONVEYOR Skatewheel, Steel, 100lb, 1-15/16" Dia, PK50 (SK 100 G90 50 PCS)
- Ultimation Skate Wheel Conveying