Shop All Conveyor Supports
Ultimation
Medium Duty Conveyor Leg, 24in W, Adjustable Height 18-1/4in to 24-1/4in TOL
Mfr # USMS-5-24
Zoro # G610908564
product price: $70.79
/ea
$70.79
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
- Brand Ultimation
- MFR # USMS-5-24
- Zoro # G610908564
- Country of Origin United States
- Category Conveyor Supports
Description
Conveyor stationary floor support legs are used for more permanent installations and are typically lagged to the floor. They are available in a range of heights. Floor supports can support a single conveyor at each end, or be used to support 2 conveyors at the butt joint with the support leg being bolted to each of the 2 conveyors. These legs measure 24in wide and have an adjustable height ranging from 18-1/4in to 24-1/4in top of legs. These supports have a linear adjustment range as opposed to an incremental adjustment range, meaning these supports can be adjusted to any height measurement within the 18-1/4in and 24-1/4in range.
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
- ZORO SELECT Swivel Plate Caster, Rubbr, 3 in., 200 lb, C (1UHX3)
- KAHUNA WAGONS Kahuna Wagons-Set of Two Aluminum Rod Racks-Eight Total Rod Holders (CRT-011)
- BULLDOG WINCH Ratcheting Tie Down Strap 2" x 8' 10kBS (20325)
- DAYTON Cable, 3/64 in., 25 ft., 7 x 7, Clear Vinyl (33RF97)
- ULTIMATION Medium Duty Conveyor Leg, 18in W, Adjustable Height 18-1/4in to 24-1/4in TOL (USMS-5-18)
- ULTIMATION Light Duty Conveyor Support, 18in Wide, Adjustable 23in to 38-1/4in (RSL-16)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- ZORO SELECT Conveyor H-Stand, 31to43In, 27BF (2WJK1)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ZORO SELECT Roller Stand, H-Style, 28 to 45 in. (33VE09)
- ZORO SELECT Roller Stand, V-Style, 27 to 42 in. (33VE17)
- Ultimation Conveyor Supports