Shop All Conveyor Supports
Ultimation
Light Duty Conveyor Support, 24in Wide, Adjustable 23in to 38-1/4in
Mfr # RSL-22
Zoro # G010908560
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stand Load Capacity 300 lbs without floor connection, 600 lbs if secured/lagged to the floor
- For Between Frame Width 22 in
- For Conveyor Duty Rating Light Duty
- Min. Height 23 in
- Max. Height 38-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # RSL-22
- Zoro # G010908560
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 22 in |
Min. Height | 23 in |
Max. Height | 38-1/4 in |
Overall Width | 24 in |
Details
Stand Load Capacity | 300 lbs without floor connection, 600 lbs if secured/lagged to the floor |
For Conveyor Duty Rating | Light Duty |
Stand Material | Steel; Steel |
Color | Blue |
Finish | Powder Coated |
Item | Conveyor H-Stand Support |
Description
Conveyor stationary floor support legs are used for more permanent installations and are typically lagged to the floor. They are available in a range of heights. Floor supports can support a single conveyor at each end, or be used to support 2 conveyors at the butt joint with the support leg being bolted to each of the 2 conveyors. These legs measure 24in wide and have an adjustable height ranging from 23in to 38-1/4in. These supports have a linear adjustment range as opposed to an incremental adjustment range, meaning these supports can be adjusted to any height measurement within the 23in and 38-1/4in range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lift Master Fork Truck Boom (LM-HRT-4-24)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Folding Door Gate 48in W x 71in H (D71)
- VESTIL Economical Floor Lock (FL-4)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500C-10)
- ULTIMATION Medium Duty Conveyor Leg, 18in W, Adjustable Height 18-1/4in to 24-1/4in TOL (USMS-5-18)
- ULTIMATION Light Duty Conveyor Support, 18in Wide, Adjustable 23in to 38-1/4in (RSL-16)
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- VESTIL ROLLER STAND OPTION - ROLLER PLATE (STAND-T)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 21-1/2InW (2WJN3)
- ZORO SELECT Conveyor H-Stand, 12-1/4to17-1/8In, 51BF (1PDP7)
- ZORO SELECT Roller Stand, H-Style, 28 to 45 in. (33VE09)
- Ultimation Conveyor Supports