Shop All Conveyor Supports
Ultimation
Light Duty Conveyor Support, 18in Wide, Adjustable 23in to 38-1/4in
Mfr # RSL-16
Zoro # G010908508
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stand Load Capacity 300 lbs without floor connection, 600 lbs if secured/lagged to the floor
- For Between Frame Width 16 in
- For Conveyor Duty Rating Light Duty
- Min. Height 23 in
- Max. Height 38-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultimation
- MFR # RSL-16
- Zoro # G010908508
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 16 in |
Min. Height | 23 in |
Max. Height | 38-1/4 in |
Overall Width | 18 in |
Details
Stand Load Capacity | 300 lbs without floor connection, 600 lbs if secured/lagged to the floor |
For Conveyor Duty Rating | Light Duty |
Stand Material | Steel; Steel |
Color | Blue |
Finish | Powder Coated |
Item | Conveyor H-Stand Support |
Description
Conveyor floor support legs are used for more permanent installations and are typically lagged to the floor. Floor supports can support a single conveyor at each end, or be used to support 2 conveyors at the butt joint with the support leg being bolted to each of the 2 conveyors. These legs measure 18in wide and have an adjustable height ranging from 23in to 38-1/4in. These supports have a linear adjustment range as opposed to an incremental adjustment range, meaning these supports can be adjusted to any height measurement within the 23in and 38-1/4in range.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in, 350 lb. (32J984)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE64)
- ZORO SELECT Low Profile Floor Lock, 4-9/16 in H (2GWZ8)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels (S-52K-8SPB)
- ULTIMATION Medium Duty Conveyor Leg, 18in W, Adjustable Height 18-1/4in to 24-1/4in TOL (USMS-5-18)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ZORO SELECT Conveyor H-Stand With Casters, 16BF (1PDP3)
- ZORO SELECT Conveyor H-Stand, 12-1/4to17-1/8In, 51BF (1PDP7)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- ZORO SELECT Roller Stand, H-Style, 27 to 42 in. (33VE11)
- Ultimation Conveyor Supports