Shop All Roller Conveying
Ultimation
Heavy Duty Roller with Bracket, 21in Galvanized Steel, 1.9in Dia.
Mfr # 190R-21-BR
Zoro # G210908575
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.9 in
- For Between Frame Width 21 in
- Roller Load Capacity 250 lbs
- Duty Rating Medium Duty
- Axle Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # 190R-21-BR
- Zoro # G210908575
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.9 in |
For Between Frame Width | 21 in |
Axle Dia. | 7/16 in |
Overall Length | 22.5 in |
Overall Width | 1.9375 in |
Details
Item | Roller and Bracket Set |
Roller Load Capacity | 250 lbs |
Duty Rating | Medium Duty |
Roller Finish/Coating | 21 in |
Material | Galvanized Steel |
Description
The Ultimation Bracket and Roller Set is an affordable solution to expand your workspace! Create your conveyor, DIY roller stand, woodworking infeed/outfeed roller stand, or create a custom roller conveyor with these roller bracket assemblies. The conveyor is spring-loaded on one end and is removable from the bracket. The galvanized steel roller included has a 1.9in diameter tube, 7/16in diameter hex mild steel axle, 22-1/2in long shaft length, and 20-7/16in tube length. The bracket features 3 13/32in mounting holes for 3/8in screws or bolts, and has a durable, 250-pound total load capacity. The overall height from the bottom of the bracket to the top of the roller is 3.79in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS SC-8 Aluminum Chock (60-7210)
- PRO-SERIES Folding Platform Truck 660 lbs Capacity (FPT660)
- ALL MATERIAL HANDLING AMH Cable Puller 1000/2000 Lb, 15/7.5 Ft (P2000-3H)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- ULTIMATION Gravity Conveyor, 24inW x 10L, 1.5in Dia. Rollers (URS14G-24-6-10-R1)
- ULTIMATION Gravity Conveyor, 24in W x 5 L, 1.5in Dia. Rollers (URS14G-24-6-5)
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- ULTIMATION Gravity Conveyor, 12in W x 10 L, 1.5in Dia. Rollers (URS14G12-6-10)
- ULTIMATION Fence Roller Kit, 36in (150BR-36-CRKit-R1)
- ULTIMATION Polyurethane Roller with Bracket, 16in Between Frame, 1.5in Diameter (150R-16-BR-PU)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42)
- Ultimation Roller Conveying