Shop All Roller Conveying
Ultimation
Gravity Roller Conveyor, 1.5in Dia. Rollers, 24in W x 3 L
Mfr # URS14G-24-6-3
Zoro # G510908565
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.5 in
- For Between Frame Width 22 in
- Roller Load Capacity 216 lbs
- Duty Rating Light Duty
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # URS14G-24-6-3
- Zoro # G510908565
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.5 in |
For Between Frame Width | 22 in |
Overall Width | 24 in |
Overall Length | 3 ft |
Details
Item | Gravity Conveyor |
Roller Load Capacity | 216 lbs |
Duty Rating | Light Duty |
Frame Material | Steel |
Material | Steel |
Frame Finish | Powder Coated |
Roller Finish/Coating | 22 in |
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these short sections of 3 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 24in overall width from outside of the frame to the outside of the opposite frame, 22in between frame width the distance inside the frames from one side to the other, and 3' overall length. Equipped with a 12 Ga. steel frame measuring 2-1/2in deep x 1in flange, powder-coated in Ultimation Blue, and 1.5in diameter rollers on 6in roller centers, this conveyor has a maximum load capacity of 210-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - DRIVE WHEEL - TO FIT Tennant T3/T3+/T3e - 1039655 or (1218750)
- RUBBERMAID COMMERCIAL Caster Kit, PK4 (GRFG4436L80000)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Yellow) (PRS3-6)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/4in (1010275)
- ULTIMATION Polyurethane Roller, 1.5in Dia., 16in BF (150R-16-PU)
- ULTIMATION Polyurethane Roller with Brackets, 22in Between Frame, 1.5in Diameter (150R-22-BR-UR)
- ULTIMATION Fence Roller Kit, 22in (150BR-22-CRKit-R1)
- ULTIMATION Conveyor Roller, 1.9in Dia., 15in BF (USRS19G-15-roller)
- ULTIMATION Roller Conveyor, 24inW x 10L, 1.9in Dia. Rollers (URS19G-21-6-10)
- ULTIMATION Heavy Duty Roller with Bracket, 21in Galvanized Steel, 1.9in Dia. (190R-21-BR)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 39BF (5F10T06B39)
- Ultimation Roller Conveying