Shop All Roller Conveying
Ultimation
Gravity Conveyor, 18W x 5'L, 1.5in Dia. Rollers
Mfr # URS14G18-6-5
Zoro # G510908527
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # URS14G18-6-5
- Zoro # G510908527
- Country of Origin United States
- Category Roller Conveying
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these sections of 5 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 18in overall width from outside of the frame to the outside of the opposite frame, 16in between frame width the distance inside the frames from one side to the other, and 5' overall length. Equipped with a 12 Ga. steel frame measuring 2-1/2in deep x 1in flange, powder-coated in Ultimation Blue, and 1.5in diameter rollers on 6in roller centers, this conveyor has a maximum load capacity of 530-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC6-2)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- DAYTON Chain Container Assembly for H3, 10-20 Ft (2GXJ9)
- FLEMING SUPPLY Set of 4 Fleming Supply Drum Dolly 55-gallon Barrel Trash Can Cart with Casters Holds 1000-pounds (282220UTE)
- ULTIMATION 10in Roller with Bracket Set, 1.5in Diameter (150R-10-BR)
- ULTIMATION Roller Conveyor, 12in Wide x 5 Long, 1.5in Dia. Rollers (URS14G12-6-5V)
- ULTIMATION Roller Conveyor, 18inW x 5L, 1.9in Dia. Rollers (URS19G-15-6-5)
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- ULTIMATION Gravity Conveyor, 12in W x 10 L, 1.5in Dia. Rollers (URS14G12-6-10)
- ULTIMATION Roller Conveyor with Covers, 18inW x 5L, 1.5in Dia. Rollers (URS14G-18-6-5U)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (5F10T06B13)
- Ultimation Roller Conveying