Shop All Skate Wheel Conveying
Ultimation
Gravity Conveyor, 18inW x 10L, 1.5in Dia. Rollers
Mfr # URS14G-18-6-10
Zoro # G910908561
product price: $365.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$365.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # URS14G-18-6-10
- Zoro # G910908561
- Country of Origin United States
- Category Skate Wheel Conveying
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these sections of 10 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 18in overall width from outside of the frame to the outside of the opposite frame, 16in between frame width the distance inside the frames from one side to the other, and 10' overall length. Equipped with a 12 Ga. steel frame measuring 2-1/2in deep x 1in flange, powder-coated in Ultimation Blue, and 1.5in diameter rollers on 6in roller centers, this conveyor has a maximum load capacity of 1,060-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Holdown Sub-Assembly Parts, Spur Gear (328-789)
- CC APEX Rigid Plate Caster, CC Apex, 5", Number of Wheels: 1 (CDP-Z-27)
- ZORO SELECT Pry Lever Bar, Steel, 5000 lb. Cap, 84" L (29AK55)
- PEERLESS CHAIN K-83 5/8 LATCH KIT, UPC, 599900405 (599900405)
- ULTIMATION Plastic Replacement Skate Wheel (SKPW-001)
- ULTIMATION Expandable Conveyor, 18in Wide, 3-12 Long (USWFlex-18-4)
- ULTIMATION Steel Replacement Skate Wheel (SKW-001)
- ULTIMATION Steel Replacement Skate Wheels, 100PK (SKW-002)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- ULTIMATION Flow Rail, 5, Paired Steel Wheel (ULT-FR-GALV-5)
- ASHLAND CONVEYOR Skatewheel, Plstic, 75lb, 1-15/16" Dia, PK50 (SK 75 PLA BLK 50 PCS)
- Ultimation Skate Wheel Conveying