Shop All Roller Conveying
Ultimation
Gravity Conveyor, 12in W x 10 L, 1.5in Dia. Rollers
Mfr # URS14G12-6-10
Zoro # G910908509
product price: $317.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # URS14G12-6-10
- Zoro # G910908509
- Country of Origin United States
- Category Roller Conveying
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these sections of 10 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 12in overall width from outside of the frame to the outside of the opposite frame, 10in between frame width the distance inside the frames from one side to the other, and 10' overall length. Equipped with a 12 Ga. steel frame measuring 2-1/2in deep x 1in flange, powder-coated in Ultimation Blue, and 1.5in diameter rollers on 6in roller centers, this conveyor has a maximum load capacity of 1,800-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 10ft. Load Chain, 1500 lb. Load Capacity, 10 ft Hoist Lift (OZHDE075-10LH)
- SOUTHERN WIRE 250' 1/4in Diameter 7x19 Type 304 Stainless Steel Cable (001900-00210)
- LOUISVILLE Rope and Pulley Kit (PK120A)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (L-2098-13)
- ULTIMATION Roller with Bracket, 16in, 1.5in Diameter (150R-16-BR)
- ULTIMATION Heavy Duty Roller with Bracket, 21in Galvanized Steel, 1.9in Dia. (190R-21-BR)
- ULTIMATION Roller Conveyor with Covers, 12in Wide x 5 Long, 1.5 Dia. Rollers (URS14G12-6-5U)
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- ULTIMATION Roller Conveyor, 18inW x 10L, 1.9in Dia. Rollers (URS19G-15-6-10)
- ULTIMATION Conveyor Roller, 1.9in Dia., 21in BF (USRS19G-21-roller)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- Ultimation Roller Conveying