Shop All Skate Wheel Conveying
Ultimation
Flow Rail, 5, Paired Plastic Wheels
Mfr # ULT-FRP-GALV-5P
Zoro # G710908532
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Galvanized Steel
- For Roller Diameter 1.937 in
- Color Silver and Black
- Overall Width 3 in
- Overall Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # ULT-FRP-GALV-5P
- Zoro # G710908532
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
For Roller Diameter | 1.937 in |
Overall Width | 3 in |
Overall Length | 5 ft |
Details
Item | Flow Rail |
Frame Material | Galvanized Steel |
Color | Silver and Black |
Maximum Load Capacity | 1000 lbs |
Roller Finish/Coating | 3.235 in |
Wheel Material | Plastic |
Material | Steel |
Wheel Alignment | Paired |
Description
The Ultimation galvanized flow rail measuring 5 long with 20 paired plastic skate wheels can be used to quickly build your own flow rack system. Available in 10 and 5 sections, this heavy-duty flow rail conveyor skate wheel system uses rollers to smoothly move pallets, cartons or parts of nearly any type. This heavy-duty galvanized flow rail can support up to 200-pounds per linear foot when the load rating is fully distributed, making the maximum load capacity 1,000-pounds for an evenly distributed load. The plastic skate wheels have a 1-15/16in diameter, giving this flow rail a 2-1/2in top of roller height from the mounted surface. These flow rails are often used to create simple gravity conveyors, or as side guides for motorized roller conveyors. These flow rails are great to use on pick-up trucks and trailer beds, and are a cost-effective alternative to bed slides or cargo glides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Dolly, 300 lbs. (28270)
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Gray (2MJY9)
- WOODS POWR-GRIP Suction Cup Lifter, 3x6 In, T-Handle (RF36HG)
- PENTALIFT Misc, Pentalift Main Spring 21-1/2"X 3-3 (302-0390)
- ULTIMATION Steel Replacement Skate Wheels, 100PK (SKW-002)
- ULTIMATION Expandable Conveyor, 18in Wide, 3-12 Long (USWFlex-18-4)
- ULTIMATION Steel Replacement Skate Wheel (SKW-001)
- ULTIMATION Expandable Conveyor, 18in Wide, 2-8 Long (USWFlex-18-3)
- ULTIMATION Flow Rail, 5, Staggered Steel Wheels (ULT-FR-GALV-5-20)
- ULTIMATION Plastic Replacement Skate Wheels, 100PK (SKPW-100)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X250)
- Ultimation Skate Wheel Conveying