Shop All Skate Wheel Conveying
Ultimation
Expandable Conveyor, 18in Wide, 2-8 Long
Mfr # USWFlex-18-3
Zoro # G610908571
product price: $878.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$878.99
Free 30-Day Returns
Key Features
- For Roller Diameter 1.937 in
- Color Silver and Black
- Overall Width 18 in
- Overall Length 2'-8'
- Maximum Load Capacity 440 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # USWFlex-18-3
- Zoro # G610908571
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
For Roller Diameter | 1.937 in |
Overall Width | 18 in |
Overall Length | 2'-8' |
For Between Frame Width | 17.5 in |
Details
Item | Expandable and Flexible Conveyor |
Color | Silver and Black |
Maximum Load Capacity | 440 lbs |
Material | Steel |
Roller Finish/Coating | 17.5 in |
Wheel Material | Plastic |
Description
The expandable skate wheel conveyor from Ultimation expand to meet requirements and contract to save space when not in use. Flexible conveyors are commonly used at the end of another extendable conveyor system to connect to a truck or van, or shipping docks. Because they can be set up and moved by a single person, each truckload can have its own loading or unloading conveyor set up. Their ability to expand and contract creates a simple solution for moving products with little effort, and more efficiently. The adjustable vary in height from 28in-40in to achieve gravity flow and create angled curves. They also take up very little space at 2 feet in length when contracted. Expandable conveyors are a cost-affective solution for packaging, shipping, assembly, receiving that experience a high volume of cross-docking, unloading and loading, and 3PLs. Todays warehouses need to be resourceful and adaptable. Ultimations lightweight portable expandable conveyor helps you create a temporary conveyor line right where you need it! This expandable conveyor is 18in wide, with a 2' length when contracted and 8' length when extended. Featuring 5in brake and non-brake casters, 7 wheels per axle, and a retractable stop bar at the end of the conveyor, and adjustable legs for a roller height of 28in-40in. This skatewheel conveyor can support up to 55-pounds per linear foot, granting a total maximum weight capacity of 440-pounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x1.25" POLYURETHANE ON POLYOLEFIN WHEEL, SWIVEL CASTER, Light, (LDPP4X125)
- IDEAL WAREHOUSE INNOVATIONS Safety Bumper, Yellow/Black, PVC (70-1110)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S314-PPUB-GRY-78)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 260 lb (CH06AMP125RGTP01)
- ULTIMATION Steel Replacement Skate Wheel (SKW-001)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- ULTIMATION Steel Replacement Skate Wheels, 100PK (SKW-002)
- ULTIMATION Plastic Replacement Skate Wheels, 100PK (SKPW-100)
- ULTIMATION Flow Rail, 5, Staggered Steel Wheels (ULT-FR-GALV-5-20)
- ULTIMATION Flow Rail, 5, Paired Steel Wheel (ULT-FR-GALV-5)
- GLOBAL INDUSTRIAL 6'2 to 24'8 Portable Flexible & Expandable Conveyor - Nylon Skate Wheels - 175 Lbs. Per Foot (168110)
- Ultimation Skate Wheel Conveying