Shop All Conveyor Parts
Ultimation
Conveyor Connector Plate Kit for RS14 Light Duty Conveyors
Mfr # CONPLT-LD
Zoro # G110908514
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1-1/4 in
- Overall Length 6 in
- Duty Rating Light Duty
- For Use With Ultimation Light Duty Conveyors
- Includes Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # CONPLT-LD
- Zoro # G110908514
- Country of Origin United States
- Category Conveyor Parts
Dimensions
Overall Width | 1-1/4 in |
Overall Length | 6 in |
Details
Item | Conveyor Connector Kit |
Duty Rating | Light Duty |
For Use With | Ultimation Light Duty Conveyors |
Includes | Yes |
Color | Silver |
Description
The conveyor connector plate kit from Ultimation is the perfect solution for connecting two RS14 light-duty gravity conveyors. Extend the length of your conveyor application by connecting an additional conveyor using Ultimations connector kit. Simply line up two RS14 light-duty roller frames and secure the connector plate where the frames meet. Repeat this step on both sides of the frame and voila, youve extended your gravity roller application. This kit contains the following hardware: 2 connector plates, 8 1/4in-20, Grade 5, Zinc Plated Flange Lock Nut, 8 1/4in-20 x 0.75in Grade 5 Zinc Plated BHCS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Ideal Warehouse Forklift Battery PPE Protective Handling Kit 70-1170 (70-1170)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 500 lb (SPT025L)
- CDCO CDCO 250A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 2-1/2 in OD (250A)
- COTTERMAN Swivel Casters w/Mounting Hrdwr, 4 In, PR (SU9709)
- ULTIMATION Roller Bracket, Galvanized Steel for 7/16in Hex Axle, 1/2 Angle (190-BR)
- ULTIMATION Roller Bracket, Galvanized Steel for 1/4in Axle, 1/2 Angle (150-BR)
- ERIEZ Vibratory Feeder Control, Mfr. No. 66C (N12 UN/115-15A-FW-NSF)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 20 Teeth, 1-3/8in Bore (250 TL 40A20 Sprocket)
- AP PRODUCTS AP Products 012-PSQ50 8 X 1 Pan Head Screw, 1" / Pack of 50, Black (012-PSQ50 BL 8 X 1)
- AP PRODUCTS AP Products 007-87825 Trailer Pad Yellow (2 Pack) (007-87825)
- REXNORD 3.048M 85Mm Conveyor Belt (FGP500XLG 2XP 874.04.10)
- Ultimation Conveyor Parts