Shop All Roller Conveying
Ultimation
24V Powered MDR Conveyor, 24inW x 10'L, 2 Zone, 4.5in Centers, Itoh Denki
Mfr # MDR19-21-4.5-10-2-ID
Zoro # G310908567
product price: $2,481.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,481.99
Free 30-Day Returns
Key Features
- Roller Dia. 1.9 in
- For Between Frame Width 21 in
- Roller Load Capacity 220 lbs
- Duty Rating Medium Duty
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimation
- MFR # MDR19-21-4.5-10-2-ID
- Zoro # G310908567
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.9 in |
For Between Frame Width | 21 in |
Overall Width | 24 in |
Overall Length | 10 ft |
Details
Item | 24V Powered MDR Conveyor |
Roller Load Capacity | 220 lbs |
Duty Rating | Medium Duty |
Frame Material | Steel |
Frame Finish | Powder Coated |
Roller Finish/Coating | 21 in |
Material | Steel |
Description
This MDR conveyor is a ready to ship powered roller MDR conveyor that features individual zones powered by Interroll or Itoh Denki 24V DC motorized conveyor rollers. These motor-driven rollers MDRs allows the product to move along the conveyor one zone at a time. The conveyors are pre-equipped with photo-eye sensors to start and stop the conveyor automatically as required. Includes 1 mounted 120V power supply with plug for quick system setup! This MDR conveyor features 2 motorized roller zones on 4.5in roller centers, with o-ring style drive belts that connect each roller in the zone to the motor. Measuring 24in overall width from outside of the frame to the outside of the opposite frame, 21in between frame width the widest the product can move along the conveyor, and 10' length. Equipped with 1.9in diameter, 16 Ga. galvanized flo-coat tube rollers featuring 115899-GP unground, crimped, greased bearings, two wide grooves to match the motorized roller, and a 7/16in hex mild steel axle spring-retained on one end. This MDR conveyor also includes 2 SMS-5 H-style leg supports with adjustable heights of 18-1/4in to 24-1/4in. Ultimation's MDR19-21-4.5-10-2-ID has a speed range of approximately 50 to 190 feet per minute, and a maximum load rating of 110-pounds per zone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Panel Guard - End Panel w/Toeboard - #6 - 5' L (0012-036-05)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 230 lb (2.03256.55 BRK5)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 2000 lb, A (S-CH-63PH)
- TENNSCO Double Rivet Angle Support, 18 In. (LRA-18)
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- ULTIMATION Fence Roller Kit, 36in (150BR-36-CRKit-R1)
- ULTIMATION Heavy Duty Roller with Bracket, 21in Galvanized Steel, 1.9in Dia. (190R-21-BR)
- ULTIMATION Roller Conveyor, 24inW x 10L, 1.9in Dia. Rollers (URS19G-21-6-10)
- ULTIMATION Roller Conveyor, 18inW x 5L, 1.9in Dia. Rollers (URS19G-15-6-5)
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KG24)
- Ultimation Roller Conveying