Shop All Compasses
Ultimatesurv
UltimateSurv 20-310-351 Ust Way Point Compass
Mfr # 20-310-351
Zoro # G404135138
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultimatesurv
- MFR # 20-310-351
- Zoro # G404135138
- UPC # 812713015444
- Country of Origin China
- Category Compasses
Description
The Way Point Compass features a liquid-filled compass which keeps north arrow steady. The luminous swivel bezel is easy-to-read, and the clear base plate with magnifier makes map reading easy.
Features- Clear base plate with magnifier for easy map reading
- Multiple measurement scales for precise route planning
- Adjustable marching line
- lanyard
- Size - 3 x 2.3 x 0.25 in.
- Weight - 8 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Full Polish Finish (J5249HS)
- RIDGID Drain Cleaning Cable, 5/8 In. x 10 ft. (C-9)
- HHIP 1/8 X 6" 10 Pair Parallel Set With 1/2 To 1-5/8 Range (3900-3010)
- REMGRIT Remgrit 3-1/4", Carbide Grit Hole Saw (G052)
- CROWN TOOLS Adjustable Marking Gauge - Beech (20165)
- EXCEL BLADES Compass Circle Cutter, Swivel Cutter and Pin Post, 6pk (70046)
- GENERAL TOOLS 6 Single Bar Marking Gage (820)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Comfort Compass, w/ Spare Lead, 3-1/4"x1/2"x7-1/2", Nickel (55140WP)
- OLD MODERN HANDICRAFTS Lid compass in wooden box (ND007)
- GENERAL TOOLS Compass, Precision (842)
- RITCHIE COMPASS Ritchie Compass F-82W 3" Voyager Compass - White (F-82W)
- Ultimatesurv Levels, Compasses, and Plumb Bobs