Shop All Speaker Stands & Mounts
Ultimate Support
ULTIMATE SUPPORT TS99BL Series Lift-assist Aluminum Speaker Stand with Integrated Speaker Adapter - Extra Height and Leveling Leg
Mfr # TS99BL
Zoro # G904044527
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimate Support
- MFR # TS99BL
- Zoro # G904044527
- UPC # 784887136426
- Country of Origin China
- Category Speaker Stands & Mounts
Description
The TeleLock ; Series speaker stands from Ultimate Support are extraordinarily strong yet lightweight due to its over-sized heavy wall aluminum tubing. They're everything you'd expect from an Ultimate Support speaker stand - they're strong, sturdy, lightweight, 100% field serviceable, and easy to set up and take down. However, the TeleLock collar gives the user the ability to safely raise or lower the stand WHILE a speaker is on it thanks to the Auto-lock technology that securely grips the telescoping tube in place as you set its height.
Patented TeleLock Collar.
Leveling Leg - Included!
Extra Height.
Patented Tripod Design.
Over-sized Heavy Wall Aluminum Tubing.
100% Field Serviceable Parts.
Height: 5'2"- 9'2" (1575 mm - 2794 mm).
Base Diameter: 62" (1575 mm).
Telescoping Tube Diameter: 1.5" (38 mm).
Leveling-leg length 40" - 53" (1016 mm - 1346 mm).
Adapter Diameter: 1.375" (35 mm).
Folded: 57.5" x 6" (1461 mm x 152 mm).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 500 Sportsman HO '96-'13 (YTX14AH72)
- MIGHTY MAX BATTERY 12V 26AH Replacement Battery for Power-Sonic PS-12260-NB - 4PK (MAX3959924)
- GEMINI Quad channel UHF Wireless system handheld (UHF-04M-S1234)
- POWERSTAR 12V 7.5Ah SLA Battery Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260, 2PK (AGM1275-2Pack)
- ULTIMATE SUPPORT Ultimate Support JSLPT100 Multi-Purpose Laptop - Dj Stand (JSLPT100)
- ULTIMATE SUPPORT Ultimate Support JSCMS100 Compact Music Stand (JSCMS100)
- ULTIMATE SUPPORT Ultimate Support JSLPT400S Multi-Purpose Laptop - Dj Stand (JSLPT400S)
- LOWELL Rec Backbox for 8inSp (P68XA-6)
- ROCKFORD Single P2 12 in. Loaded Enclosure (P2-1X12)
- ABACUS Double-Tier; Multi-Purpose Laptop - Dj Stand (AB540447)
- LOWELL Recess Backbox for 8inSp (XCP84)
- Ultimate Support Speaker Stands & Mounts