Shop All TV Stands & Entertainment Centers
Ultimate Support
Ultimate Support TBR1302 13 in. Apex Standard Tribar - Pair
Mfr # TBR1302
Zoro # G503948547
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimate Support
- MFR # TBR1302
- Zoro # G503948547
- UPC # 784887165358
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Tribar arms are support arms that hook into a CMP-485 Super Clamp. When used together, Tribar arms and a Super Clamp form one APEX tier to be used on an APEX AX-48 Pro keyboard stand. Total load capacity is not to exceed 250 lbs. and only two tiers are encouraged. The TBR-130 Tribar arms are 13 in. in depth and are intended to support mid- to small-sized keyboards.
Features- Extraordinarily strong tier support arms.
- For use with Ultimate Support CMP-485 Super Clamp.
- To be used on an Ultimate Support APEX AX-48 Pro keyboard stand.
- 13 in. Tribar arms for supporting mid- to small-sized keyboards.
- Quantity - 2.
- Length - 13 in. (457 mm.).
- Load Capacity (with CMP-485) - 125 lbs. (57 kg).
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- TRADEMARK FINE ART Wilhelm Goebel 'Morning Departure Egrets' Canvas Art, 30x47 (ALI33652-C3047GG)
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Metal, Glossy Black (I 2000)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- HY-IMPACT CORDLESS HY-Impact Black Cordless Massager (03110)
- MODWAY FURNITURE Render Display Stand Walnut27 x 37.5 x 13.5 in. (EEI-2542-WAL)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 2-Door TV Stand with Natural Rattan (207-12462)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawer, Living Room, Bedroom, Laminate, Brown (I 2611)
- WALKER EDISON FURNITURE Walker Edison W70FP18ES 70 x 24 in. Fireplace TV Stand - Espresso (W70FP18ES)
- Ultimate Support TV Stands & Entertainment Centers