Ultimate Support

Ultimate Support Music Products TS-70B Lightweight Speaker Stand


product price: $93.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Set up height 4'2" - 6'5" (1270 mm - 1956 mm).
  • Base diameter 40" (1016 mm).
  • Load capacity: 150 lbs (68.2 kg).
  • Folded 41.5" x 5" (1054 mm x 127 mm).
  • Supports more weight than other lightweight stands.
  • Locking pin for absolute speaker security.
  • Quickly folds into an ultra-slim lightweight unit.
  • Includes integrated socket adapter and foot caps that won't fall off.
  • Color: Black.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.