Ultimate Support JSLPT200 Double-Tier; Multi-Purpose Laptop - Dj Stand
Mfr # JSLPT200
Zoro # G404060027
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimate Support
- MFR # JSLPT200
- Zoro # G404060027
- UPC # 784887173599
- Country of Origin China
- Category Speaker Stands & Mounts
Description
Double-tier, Multi-purpose Laptop/DJ Stand with Stand Alone Base While the JS-LPT200 is the perfect laptop stand for musicians and DJs on the go, in the studio, or even in the office, it's also a great option when you need a portable, sturdy stand for elevating a lighting controller, small mixer, CD player, multi-track recorder, DJ equipment, and more. With five adjustable height positions, the JS-LPT200 puts your laptop or small, digital and analog sound equipment at just the right height. It also features three fixed width positions to hold a variety of music gear, and offers an angled platform with rubber friction pads and front bumpers to ensure your laptop's safety. The Accessory Platform is the perfect place to hold hard drives, USB hubs, MP3 players, CDs, and other laptop and music accessories. It's vented, so your accessories won't overheat, and is also height and width adjustable.
Features- Dimensions - 11 x 11 x 11 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Amazon S13-r1-s Battery (S13-R1-S)
- ILC Replacement for HYT Bl2010 Battery (BL2010)
- YALE Mortise Cylinder (2153)
- GLOBAL EQUIPMENT Global 18 Inch Double Arm Loading Dock Fan (292746)
- ULTIMATE SUPPORT Ultimate Support JSLPT400S Multi-Purpose Laptop - Dj Stand (JSLPT400S)
- ULTIMATE SUPPORT Ultimate Support JSCMS100 Compact Music Stand (JSCMS100)
- ULTIMATE SUPPORT Ultimate Support JSLPT100 Multi-Purpose Laptop - Dj Stand (JSLPT100)
- LOWELL Wall Box 1g (P1X)
- MONOPRICE Adjustable Height 5 lb. Capacity Speaker Stands (Pair)_ Silver (3021)
- BOSS AUDIO SYSTEMS Phantom Series Dual 4 Ohm Voice Coil Subwoofer - 15 Inch (P156DVC)
- LOWELL Recess Backbox for 8inSp (8XD4-P)
- Ultimate Support Speaker Stands & Mounts