Shop All Chemical Neutralizers
Ultimate Acid Eater
Chemical Neutralizer, Acids, 5 gal.
Mfr # 2001-005
Zoro # G4743812
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Primary Neutralizing Application Acids
- Neutralizing Capacity 5 gal
- Neutralizes Chemical Type Acids
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimate Acid Eater
- MFR # 2001-005
- Zoro # G4743812
- UPC # 637712200154
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 5 gal |
Size | 5 Gallon Pail |
Details
Item | Acid Neutralizer |
Container Type | Pail |
Primary Neutralizing Application | Acids |
Neutralizing Capacity | 5 gal |
Neutralizes Chemical Type | Acids |
Absorbent Form | Liquid |
Includes | Color Change Indicator when Neutralized |
Volume Neutralized per Pkg. | 2.50 gal 40% Hydrochloric Acid |
Color | Red |
Dry Volume | 5 gal |
Neutralizing | Yes |
Product Type | Liquid Neutralizer |
Fluid Volume | 5 gal |
Weight | 45 lb |
Product Form | Liquid |
Description
Acid Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Acids, Product Form Liquid, Neutralizing Capacity 5 gal, Size 5 Gallon Pail, Container Type Pail, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 4XL (9114-4X)
- GEMTOR Full Body Harness, Vest Style, S (846427-1)
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk (MP-103R)
- NMC Caution Men Working Above Sign, C558RB (C558RB)
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2001-025)
- ULTIMATE ACID EATER Acid Spill Kit (2002-005)
- ULTIMATE ACID EATER Neutralizing Spill Kit, 15 gal, Liquid (2002-015)
- FORMALDEHYDE EATER Formaldehyde Spill Kit (6901-005)
- SPILFYTER Chemical Neutralizer, Acids, 40 lb. (440040)
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- XSORB Caustic Neutralizer 1.75 cu. ft. Bag (XB110B)
- Ultimate Acid Eater Chemical Neutralizers