Shop All Chemical Neutralizers
Ultimate Acid Eater
Chemical Neutralizer, Acids, 2.5 gal., PK2
Mfr # 2001-025
Zoro # G4721385
product price: $199.99
/pk 2, $100.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Primary Neutralizing Application Acids
- Neutralizing Capacity 5 gal
- Neutralizes Chemical Type Acids
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultimate Acid Eater
- MFR # 2001-025
- Zoro # G4721385
- UPC # 637712200222
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 2.5 gal |
Size | 1 Gallon Bottle |
Details
Item | Acid Neutralizer |
Container Type | Bottle |
Primary Neutralizing Application | Acids |
Neutralizing Capacity | 5 gal |
Neutralizes Chemical Type | Acids |
Absorbent Form | Liquid |
Includes | 40% Hydrochloric Acid |
Volume Neutralized per Pkg. | 1 gal 40% Hydrochloric Acid |
Dry Volume | 5 gal |
Weight | 20 9/10 lb |
Fluid Volume | 1 gal |
Neutralizing | Yes |
Product Form | Liquid |
Color | Red |
Product Type | Liquid Neutralizer |
Description
Acid Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Acids, Product Form Liquid, Neutralizing Capacity 5 gal, Size 1 Gallon Bottle, Container Type Bottle, Color Red, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, S, 1 PR (KV303-S)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74203)
- HEXARMOR Ear Plug Dispenser (20-10002)
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 5 gal. (2001-005)
- ULTIMATE ACID EATER Neutralizing Spill Kit, 15 gal, Liquid (2002-015)
- ULTIMATE ACID EATER Acid Spill Kit (2002-005)
- SPILFYTER Vapor Supressor, Mercury, 450g Shaker Btl (460005)
- CLIFT INDUSTRIES Spill Wizards HF Acid Eater Absorber Spill Kit, 5 Gallon, (2902-005)
- ZORO SELECT Base Neutralizer, 1 gal., Pail, Granular (BASE1)
- MERCURY EATER Mercury Spill Kit, 128 oz. (3900-001)
- Ultimate Acid Eater Spill Control Supplies