Shop All Chemical Neutralizers
Ultimate Acid Eater
Acid Spill Kit
Mfr # 2002-005
Zoro # G3953801
original price:
$195.99
7% off
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Primary Neutralizing Application Acids
- Neutralizing Capacity 1 gal 40% Nitric Acid
- Neutralizes Chemical Type Acids
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultimate Acid Eater
- MFR # 2002-005
- Zoro # G3953801
- UPC # 637712200253
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 12 in W x 12 in L x 10 in H |
Size | 5-gal. |
Container Length | 12 in |
Size of Neutralizer Included | 2 gal |
Container Height | 10 in |
Container Width | 12 in |
Description
Spill Kit, Fluids Absorbed Acids, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 2 gal Container Capacity, 12 in W x 12 in L x 10 in H Container Size, Red, Filled, Sorbents Included (2) 1 gal Neutralizer, PPE Included (2) Aprons, (2) Goggles, (4) Hazmat Boot Covers, (4) PVC Gloves, Additional Components Included 20 ft Barrier Tape, Instructions, Static Dissipative No, UV Resistant No, Product Weight 25 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWHXL0025NF)
- FAME FABRICS Bistro Waist Apron, Mid Length, Patch Pocket, F68, Charcoal (83448)
- MR. CHAIN Cone Chain Connector Kit - Orange (50 ft. of 2" Chain) (97413-KIT)
- 3M SPEEDGLAS Inside Prot Plate, 1.8x3.7In, Clr, PK25 (06-0200-10-B)
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 5 gal. (2001-005)
- ULTIMATE ACID EATER Neutralizing Spill Kit, 15 gal, Liquid (2002-015)
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2001-025)
- SPILFYTER Chemical Classifier Strips, PK10 (570010)
- SPILFYTER Wastewater Classifier Kit (581020)
- WYK Acidsafe Liquid, 1 gal., Box (AN3303)
- SPILL BUSTER Base Neutralizer, 2 gal., Lab Caustics (4903-002)
- Ultimate Acid Eater Spill Control Supplies