Shop All Oven Mitts & Pot Holders
Ultigrips
Ultigrip Hot Pad, -109F to 500 deg F, 7x7"
Mfr # UHP77BK
Zoro # G5041018
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Pot Holder
- Overall Length 7 in
- Maximum Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultigrips
- MFR # UHP77BK
- Zoro # G5041018
- UPC # 759376181546
- Country of Origin Taiwan, Province of China
- Category Oven Mitts & Pot Holders
Dimensions
Overall Length | 7 in |
Details
Item | Pot Holder |
Color | Black |
Product Type | Pot Holder |
Maximum Temperature | 500 Degrees F |
Description
Pot Holder, Product Type Pot Holder, Color Black, Material Neoprene, Maximum Temperature 500 Degrees F, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBER-EURODIB Pushbutton 1Na 30X30 Ul Grise (301008)
- RINNAI Flame Rod, Electrode And Gskt Kit (104000240)
- CONTINENTAL REFRIGERATION Cord & Plug Vaporizer Pan 8 (50207C)
- WHITE CAP Baking Release White Cap Aerosol 14 oz., PK6 (79514WCP)
- ULTIGRIPS Puppet Oven Mitt, Black, 17" (UPM17BK)
- ULTIGRIPS Ultigrips Hot Pad, -109to500 deg F, 10x10" (UHP1010BK)
- CAROLINES TREASURES Scottish Terrier Oven Mitt (SS8309OVMT)
- CAROLINES TREASURES Basset Hound Double Trouble Oven Mitt (7061OVMT)
- CAROLINES TREASURES Dogue de Bordeaux Oven Mitt (SS8032OVMT)
- CAROLINES TREASURES Golden Retriever Oven Mitt (SS8581OVMT)
- CAROLINES TREASURES Keeshond Pair of Pot Holders (7074PTHD)
- Ultigrips Oven Mitts & Pot Holders