Shop All Base-Mount and Tripod Work Lights
Ullman
ULLMAN 50 Lumens, LED Red/Black Magnetic Light
Mfr # RT-3SMD
Zoro # G5154791
product price: $14.94
/ea
$14.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Lamp Heads 1
- Lumens 50 lm
- Lamp Type LED
- Lighting Technology LED
- Battery Included / Bare Tool Battery Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # RT-3SMD
- Zoro # G5154791
- UPC # 032513101967
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Height | 3 1/4 in |
Housing Dia. | 2-1/4" |
Length | 3 1/4 in |
Overall Width | 3.25 in |
Battery Size | AAA |
Description
Magnetic Light, Power Source Battery, Maximum Run Time Not Applicable, Maximum Brightness 110 lm, Number of Brightness Levels 1, Power Cord Length Not Applicable, Operating Voltage Not Applicable, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Magnet, Frame Color Orange, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment Not Applicable, Color Rendering Index Not Applicable, Includes Bulb Built-In, Battery Size AAA, Brightness Levels 110 lm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Utility Lantern 1-Light Globe, 100 W, White (P5604-30)
- ILC Replacement for PLUSRITE PL57W/3U/4P/841 (PL57W/3U/4P/841 PLUSRITE)
- ILC Replacement for Eiko Led15wa19/omn/840-dim-g9 replacement light bulb lamp (LED15WA19/OMN/840-DIM-G9 EIKO)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Grn Bx25 (BU25LEDFC9-TGRA)
- ULLMAN ULLMAN 110 Lumens, LED Red/Black Magnetic Light (RT-6SMD)
- HHIP Led Goose Neck Work Light On Magnetic Base - 18 1/2" Flexible Shaft (8401-0445)
- MILWAUKEE TOOL M18™ Search Light with M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery (2354-20, 48-11-1835)
- LUMAPRO LUMAPRO LED Yellow Temporary Job Site Light (24K352)
- BAYCO $WorkLight 60LED w/25' 18/2 Cord SJT (BYSL-2125)
- WOODS PORTABLE HALOGEN WORKLIGHT 500W (L20)
- HHIP 20" Flexible Shaft LED Work Light (8401-0423)
- Ullman Base-Mount and Tripod Work Lights