Ullman

ULLMAN 110 Lumens, LED Red/Black Magnetic Light


product price: $32.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Lamp Heads 1
  • Lumens 110 lm
  • Lamp Type LED
  • Lighting Technology LED
  • Battery Included / Bare Tool Battery Included
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Height 4 in
Housing Dia. 3-3/4"
Length 5 1/8 in
Battery Size AA
Overall Width 2.75 in

Description

Magnetic Light, Power Source Battery, Maximum Run Time Not Applicable, Maximum Brightness 110 lm, Number of Brightness Levels 1, Power Cord Length Not Applicable, Operating Voltage Not Applicable, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Magnet, Frame Color Orange, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment Not Applicable, Color Rendering Index Not Applicable, Includes Bulb Built-In, Battery Size AA, Brightness Levels 110 lm

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.