Shop All Inspection Mirrors
Ullman
Telescoping Inspection Mirror, 7/8 in.
Mfr # A-2T
Zoro # G7451376
original price:
$8.39
18% off
new price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 7/8
- Shape Round
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # A-2T
- Zoro # G7451376
- UPC # 032513100038
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 7/8 |
Length (In.) | 4-1/2 to 18 |
Extended Length - Maximum | 18 5/8 in |
Mirror Diameter | 7/8 in |
Compressed Length | 6 in |
Details
Item | Inspection Mirror |
Type | Telescoping |
Number of Pieces | 1 |
Shape | Round |
Material | Glass |
Shaft Material | Brass |
Handle Type | Brass |
Swivel Type | Swivel |
Base Type | Standard |
Includes | Pocket Clip |
Use Location | Indoor, Outdoor |
Mirror Adjustment - Maximum | 360 Degrees |
Mirror Surface Shape | Flat |
Mirror Shape | Round |
Handle Style | Straight |
Included Wheels | Wheels Not Included |
Handle Material | Brass |
Shaft Type | Telescoping |
Mirror Material | Glass |
Description
Inspection Mirror, Base Type Standard, Compressed Length 6 in, Extended Length - Maximum 18 5/8 in, Handle Material Brass, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 7/8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Includes Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Flare Nut Crowfoot Wrench (WCF16210)
- DRILL AMERICA 1"-8 Carbon Steel Taper Hand Tap (DWTT1-8)
- DAVIES Ball Knob, 10-32 Thread Size, 0.61"L, Blind Tap (4901-B)
- ESTWING MFG CO Estwing Mfg Co. 48 Oz Drilling Hammer Metal Handle B3-3LB (23722)
- ULLMAN Ullman 758-K-2 2-1/8" x 3-1/2" Mirror 11" to 15" L Inspection Mirror with Telescoping Shaft Rectangular (758-K-2)
- ULLMAN Inspection Mirror, XL Telescoping (K-2L)
- ULLMAN Inspection Mirror, Telescoping, 5-3/4in.L (B-2TM)
- ULLMAN Inspection Mirror, LED, 1-3/8x 6-1/2 to 35 (HTE-2LT)
- ULLMAN Inspection Mirror, Fixed Shaft, 8-1/2in.L (B-2)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2TM)
- CTA MANUFACTURING Air Suspension Pressure Tester (5171)
- Ullman Inspection Mirrors