Shop All Inspection Mirrors
Ullman
Telescoping Inspection Mirror, 1-1/4 in.
Mfr # E-2TM
Zoro # G8481645
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 1-1/4
- Shape Round
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # E-2TM
- Zoro # G8481645
- UPC # 032513100205
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1-1/4 |
Length (In.) | 5-3/4 to 27-3/8 |
Mirror Diameter | 1 1/4 in |
Extended Length - Maximum | 27 1/2 in |
Compressed Length | 7 1/2 in |
Description
Inspection Mirror, Base Type Magnetic, Compressed Length 7 1/2 in, Extended Length - Maximum 27 1/2 in, Handle Material Brass, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 1 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Stationary Head Magnet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6251)
- MORSE Band Saw Blade, 8 ft. 11 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-8'11)
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR9108CT-1)
- K-TOOL INTERNATIONAL Air Chisel, Sheet Metal Trimmer (KTI-81959)
- ULLMAN Inspection Mirror, Telescoping, 10in.L (C-2)
- ULLMAN Inspection Mirror, Fixed Shaft, 8-1/2in.L (B-2)
- ULLMAN Inspection Mirror, Telescoping, 16in.L (C-2L)
- ULLMAN Inspection Mirror, Fixed Shaft, 7-1/2in.L (A-2)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2TM)
- ULLMAN Inspection Mirror, XL Telescoping, 8in.L (E-2)
- ULLMAN Inspection Mirror, XL Telescoping (K-2L)
- Ullman Inspection and Retrieving Tools