Shop All Magnetic Pickup Tools
Ullman
Spring Claw, Mag, Flex, LED, 25-3/8 In, 5 lb
Mfr # 16MLT
Zoro # G4389183
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible, LED
- Length 25 3/8
- Diameter 1 1/2 in
- Lifting Capacity 5 lb
- Application Retrieves Ferrous and Non-Ferrous Objects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # 16MLT
- Zoro # G4389183
- UPC # 032513101981
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 25 3/8 |
Diameter | 1 1/2 in |
Head Diameter | 1 1/2 in |
Compressed Length | 25 3/8 in |
Details
Item | Magnetic Retrieval Tool |
Type | Flexible, LED |
Lifting Capacity | 5 lb |
Application | Retrieves Ferrous and Non-Ferrous Objects |
Features | Lighted |
Jaw Capacity | 5 1/2 in |
Product Type | Magnetic Retrieval Tool |
Handle Material | Stainless Steel |
Shaft Material | Steel |
Compatible Thickness - Maximum | 5/8 in |
Shaft Type | Fixed |
Magnetic Pull Capacity - Maximum | 5 lb |
Flexibility | Flexible |
Head Type | Magnet |
Description
The ULLMAN 16MLT Spring Claw is a handy tool for retrieving ferrous and non-ferrous objects. It features a tightly wound spring, side switch for LED light, and is 25 3/8 in. long. With a flexible construction, the magnetic pickup tool can reach into tight spaces. The side switch allows you to easily turn on the LED light when you need it most. This device has an overall length of 25 3/8 in., a 1 1/2" diameter, and lifts up to 5 lb. The ULLMAN 16MLT Spring Claw will make your job easier by helping you retrieve any object with ease.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3mm x 0.60, Metric Tap Set (28E030BS)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6227)
- DRILL AMERICA 4MT Taper Shank #4 Jacobs Taper Chuck Arbor (DEWA0404)
- KRAFT TOOL Lexan Knock Down Knife, 18" x 12 (DW193)
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. (NO. 6F)
- ULLMAN Magnetic Pick-Up Tool, 5-3/4in.L, 8oz (NO. 10T)
- ULLMAN Magnetic Pick-Up Tool, 5-9/16inL, 1-1/2 lb (NO. 19X)
- ULLMAN Magnetic Pick-Up Tool, 6in.L, 1-1/2 lb. (NO. 8X)
- ULLMAN Magnetic Pick-Up Tool, 10-9/16in.L, Vinyl (NO. 2)
- ULLMAN Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lb (HT-3)
- PERFORMANCE TOOL 24 In Flexible Magnetic Pickup Tool (W83197)
- Ullman Magnetic Pickup Tools