Shop All Hooks and Picks
Ullman
Pick/Hook Set, Stl Shft, Plstc Grps, PK6
Mfr # CHP6-L
Zoro # G5350527
product price: $15.19
/pk 6, $2.53/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Shaft, Plastic Grips
- Number of Pieces 6
- Overall Length (In.) 9 3/4 in
- Includes Full Hook, Angle Hook, 90 Degrees , Straight Pick
- Tip Style 90 Degrees Angle, 45 Degrees Angle, Multi-Angle, Hook, Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # CHP6-L
- Zoro # G5350527
- UPC # 032513101394
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 9 3/4 in |
Overall Length | 9 3/4 in |
Details
Item | Hook/Pick Set |
Material | Steel Shaft, Plastic Grips |
Number of Pieces | 6 |
Includes | Full Hook, Angle Hook, 90 Degrees , Straight Pick |
Tip Style | 90 Degrees Angle, 45 Degrees Angle, Multi-Angle, Hook, Straight |
Handle Material | Plastic |
Product Type | Hook/Pick Set |
Handle Style | Knurled |
Tip Material | Steel |
Description
Hook/Pick Set, Handle Material Plastic, Handle Style Knurled, Number of Pieces 6, Overall Length 9 3/4 in, Tip Material Steel, Tip Style 90 Degrees Angle, 45 Degrees Angle, Multi-Angle, Hook, Straight, Tip Thickness Not Applicable, Product Type Hook/Pick Set, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC The Fender Extender, 80"Adjustable Extension (AST557100)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78005)
- ULTRA-DEX USA Carbide Insert, Trigon, 3/8 in, WCMT, 1/32 in, Carbide (WCMT 32.52-LX6 UD51)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 5 Inch Diamond Polishing Pad Set (GHWV5POLSET)
- ULLMAN Swinger Hook, Steel, 7-7/8in.L, 1 pcs. (SW-10)
- ULLMAN Pick and Hook Set with Steel Shaft and Plastic Grips (8-Pack) (CHP8-L)
- ULLMAN Pick And Hook Set, Steel, 6-5/16in.L, 4 pcs (PH-4)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4)
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4-L)
- FISKARS PICK 36"" 5 LB (751210-1001)
- Ullman Hooks and Picks