Shop All Hooks and Picks
Ullman
Pick/Hook Set, Stl Shft, Plstc Grps, PK4
Mfr # CHP4
Zoro # G5349111
original price:
$13.95
11% off
new price: $12.39
/pk 4, $3.10/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Shaft, Plastic Grips
- Number of Pieces 4
- Overall Length (In.) 6 7/8 in
- Includes Full Hook, Angle Hook, 90 Degrees , Straight Pick
- Overall Length 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # CHP4
- Zoro # G5349111
- UPC # 032513101097
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 6 7/8 in |
Overall Length | 6 7/8 in |
Details
Item | Hook/Pick Set |
Material | Steel Shaft, Plastic Grips |
Number of Pieces | 4 |
Includes | Full Hook, Angle Hook, 90 Degrees , Straight Pick |
Handle Material | Plastic |
Tip Style | 90 Degrees Angle, 45 Degrees Angle, Hook, Straight |
Product Type | Hook/Pick Set |
Tip Material | Steel |
Handle Style | Knurled |
Description
Hook/Pick Set, Handle Material Plastic, Handle Style Knurled, Number of Pieces 4, Overall Length 6 7/8 in, Tip Material Steel, Tip Style 90 Degrees Angle, 45 Degrees Angle, Hook, Straight, Tip Thickness Not Applicable, Product Type Hook/Pick Set, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/4)
- MICRO 100 Thread Mill Multi Point (TM-375)
- PERFORMANCE TOOL 6 In Curved Long Nose Pliers Pliers-Long Nos, W30732 (W30732)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- ULLMAN Hook Pick, Steel, 5-1/16in.L, 1 pcs. (PSP-4A)
- ULLMAN Pick And Hook Set, Steel, 6-5/16in.L, 4 pcs (PH-4)
- ULLMAN Pick And Hook Set, Steel, 5-9/16in.L, 5 pcs (MP-6)
- ULLMAN Hook Pick, Steel, 5-1/8in.L, 1 pcs. (PSP-4C)
- ULLMAN Pick and Hook Set with Steel Shaft and Plastic Grips (8-Pack) (CHP8-L)
- WILDE 16-1/2" TILTING INSPECTION MIRROR-BULK (151/BB)
- Ullman Inspection and Retrieving Tools