Shop All Magnetic Pickup Tools
Ullman
Pick-Up Tool w/Mirror, 10 -34.25 In, 16 lb
Mfr # GMC-2
Zoro # G4389061
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic, Telescoping
- Size 2-3/8 in Mirror
- Length 10 in
- Diameter 1/2 in
- Extended Length 34 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # GMC-2
- Zoro # G4389061
- UPC # 032513101196
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 2-3/8 in Mirror |
Length | 10 in |
Diameter | 1/2 in |
Extended Length | 34 1/4 in |
Mirror Width | 2 1/4 in |
Overall Length | 12 1/2 in |
Extended Length - Maximum | 34 3/8 in |
Details
Item | Inspection and Retrieval Kit |
Type | Magnetic, Telescoping |
Lifting Capacity | 16 lb |
Includes | Inspection Mirror, Telescoping Pick-Up Tool |
Material | Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet |
Handle Type | Textured Cushion Pistol Grip |
Features | Heavy-Duty Magnetic Bases, Powerful LEDs |
Product Type | Pick-Up Tool/Inspection Mirror |
Handle Material | Stainless Steel |
Magnet Type | Neodymium |
Number of Pieces | 2 |
Handle Style | Ergonomic |
Swivel Type | Swivel |
Mirror Shape | Round |
Mirror Adjustment- Maximum | 360 Degrees |
Magnetic Pull Capacity - Maximum | 16 lb |
Shaft Type | Telescoping |
Description
The ULLMAN GMC-2 Pick-Up Tool w/Mirror is the perfect tool for retrieving small items that have fallen into tight spaces. The telescoping handle makes it easy to retrieve lost items, while the goblet-shaped head allows you to scoop up small objects without damaging them. Made of stainless steel and featuring a high flux magnet, this pick up tool has a textured cushion pistol grip handle for comfort and control. It has a 1/2 in diameter opening at the tip which can be used as an inspection mirror. The 2 3/8 in. mirror is great for inspecting hard to reach areas like under sinks or behind appliances. Whether you need to retrieve your keys from between couch cushions or find out what's making that strange noise under your car hood, the ULLMAN GMC-2 Pick Up Tool w/Mirror will help you get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19222)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT3 (8-530-0003)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/4" (3002020L)
- AVEN Artis Tweezer, 5-Sa Style (18062ARS)
- ULLMAN Pick-Up Tool, Mag, LED, 8 to 32-3/4 In, 8 lb (HTLP-2)
- ULLMAN Magnetic Pick-Up Tool, 6in.L, 1-1/2 lb. (NO. 8X)
- ULLMAN Flexible Spring Claw, 23-1/2 in. L, 10 lb. (NO. 16)
- ULLMAN Magnetic Pick-Up Tool, 5-7/8in.L, 2 lb. (NO. 15X)
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. (NO. 6F)
- ULLMAN Magnetic Pick-Up Tool, 6inL, 8-3/8in.Ext L (NO. 3)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 16 lb. Pull (641792)
- Ullman Inspection and Retrieving Tools