Shop All Magnetic Pickup Tools
Ullman
Pick-Up Tool, Mag, LED, 8 to 32-3/4 In, 8 lb
Mfr # HTLP-2
Zoro # G4389192
original price:
$16.69
5% off
new price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Led
- Length 8 in
- Diameter 1 in
- Extended Length 32 3/4 in
- Includes (3) AG3 Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # HTLP-2
- Zoro # G4389192
- UPC # 032513101820
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 8 in |
Diameter | 1 in |
Extended Length | 32 3/4 in |
Compressed Length | 8 in |
Head Diameter | 1 in |
Extended Length - Maximum | 32 3/4 in |
Details
Item | Magnetic Retrieval Tool |
Type | Led |
Includes | (3) AG3 Battery |
Material | Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet |
Handle Type | Cushion Handle |
Lifting Capacity | 8 lb |
Features | Non-Slip |
Jaw Capacity | 1 in |
Product Type | Magnetic Retrieval Tool |
Magnet Type | Neodymium |
Handle Material | Stainless Steel |
Shaft Material | Stainless Steel |
Head Type | Magnet |
Handle Style | Cushioned |
Shaft Type | Telescoping |
Flexibility | Flexible |
Magnetic Pull Capacity - Maximum | 8 lb |
Compatible Thickness - Maximum | 3/4 in |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 3/4 in, Compressed Length 8 in, Extended Length - Maximum 32 3/4 in, Flexibility Flexible, Handle Material Stainless Steel, Handle Style Cushioned, Head Diameter 1 in, Includes (3) AG3 Battery, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum 8 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features Non-Slip, Head Type Magnet, Magnet Type Neodymium, Shaft Type Telescoping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/2" (10 Pk) (49-66-0537)
- MICRO 100 Drill, Spotting & Centering Drill, 1/4, 3/4 Flute Length Carbide Quick Change (SPD-250-090X)
- GREENLEE Drill/Tap/Countersink Set, SAE, 6 Piece (DTAPKIT)
- BOSCH 118x712 Auger Bit (NKST18)
- ULLMAN Magnetic Pick-Up Tool, 6inL, 8-3/8in.Ext L (NO. 3)
- ULLMAN Magnetic Pick-Up Tool, 5-9/16inL, 1-1/2 lb (NO. 19X)
- ULLMAN Magnetic Pick-Up Tool, 16-3/4inL, 1-1/2 lb (NO. 1)
- ULLMAN 5-1/2 in. to 25-1/2 in. Magnetic Pick-Up Tool, 2.5 lbs. (HT-5)
- ULLMAN Magnetic Pick-Up Tool, 5-7/8in.L, 2 lb. (NO. 15X)
- ULLMAN Magnetic Pick-Up Tool, 6in.L, 1-1/2 lb. (NO. 8X)
- ZORO SELECT MAGNETIC FLOOR SWEEPER 24 IN (3KNR7)
- Ullman Magnetic Pickup Tools