Shop All Magnetic Pickup Tools
Ullman
Pick-Up Tool, Mag, Flex, 29 In, 5 lb
Mfr # HT-2FL
Zoro # G4389131
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible
- Length 29 in
- Diameter 1/2 in
- Features Non-Slip
- Lifting Capacity 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # HT-2FL
- Zoro # G4389131
- UPC # 032513101448
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Length | 29 in |
Diameter | 1/2 in |
Head Diameter | 1/2 in |
Compressed Length | 29 in |
Details
Item | Magnetic Retrieval Tool |
Type | Flexible |
Features | Non-Slip |
Lifting Capacity | 5 lb |
Material | Aluminum |
Handle Type | Textured Cushion Grip |
Jaw Capacity | 5 1/2 in |
Product Type | Magnetic Retrieval Tool |
Shaft Material | Aluminum |
Flexibility | Flexible |
Handle Style | Cushioned |
Magnetic Pull Capacity - Maximum | 5 lb |
Compatible Thickness - Maximum | 3/8 in |
Head Type | Magnet |
Shaft Type | Fixed |
Description
If you need to retrieve metal objects from tight spaces, the Ullman HT-2FL Pick-Up Tool is the tool for you. The 29 in. flexible magnetic pick up tool has a powercap which shields the sides of the magnet from attaching to unwanted metal surfaces. It also has a textured cushion grip handle and a 5 lb lifting capacity. This aluminum product is made of a 1/2 in. diameter wire with a length of 29 in. straight wireway. If you work with metals, this Ullman Magnetic Pick Up Tool will be your best friend when it comes to retrieving small metal objects from tight spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 300 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B300S)
- DREMEL Hook Blade (mm430)
- DIABLO RECIP BLADE 9"" 4/6TPI2PK (DS0912BW2)
- APOLLO TOOLS 39 Piece General Tool Kit Orange (DT9706-OR)
- ULLMAN Flexible Spring Claw, 23-1/2 in. L, 10 lb. (NO. 16)
- ULLMAN Magnetic Pick-Up Tool, 10-9/16in.L, Vinyl (NO. 2)
- ULLMAN Magnetic Pick-Up Tool, 19 In. L, 2 lb. (NO. 4T)
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. (NO. 6F)
- ULLMAN Magnetic Pick-Up Tool, 5-3/4in.L, 8oz (NO. 10T)
- ULLMAN Pick-Up Tool w/Mirror, 10 -34.25 In, 16 lb (GMC-2)
- ULLMAN DEVICES Neon Orange Telescopic Magnetic Pick-up Tool (15XOR)
- Ullman Inspection and Retrieving Tools