Shop All Magnetic Pickup Tools
Ullman
Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lb
Mfr # HT-3
Zoro # G4389095
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Length 8 1/4 in
- Diameter 1/2 in
- Extended Length 30 1/4 in
- Handle Type Textured Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ullman
- MFR # HT-3
- Zoro # G4389095
- UPC # 032513100984
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Length | 8 1/4 in |
Diameter | 1/2 in |
Extended Length | 30 1/4 in |
Compressed Length | 8 1/4 in |
Head Diameter | 1/2 in |
Extended Length - Maximum | 30 1/4 in |
Details
Item | Magnetic Retrieval Tool |
Type | Telescoping |
Handle Type | Textured Cushion Grip |
Features | Non-Slip |
Lifting Capacity | 10 lb |
Material | Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet |
Jaw Capacity | 1 in |
Product Type | Magnetic Retrieval Tool |
Handle Material | Stainless Steel |
Shaft Material | Stainless Steel |
Magnet Type | Neodymium |
Flexibility | Flexible |
Compatible Thickness - Maximum | 7/8 in |
Handle Style | Cushioned |
Head Type | Magnet |
Shaft Type | Telescoping |
Magnetic Pull Capacity - Maximum | 10 lb |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 7/8 in, Compressed Length 8 1/4 in, Extended Length - Maximum 30 1/4 in, Flexibility Flexible, Handle Material Stainless Steel, Handle Style Cushioned, Head Diameter 1/2 in, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum 10 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features Non-Slip, Head Type Magnet, Magnet Type Neodymium, Shaft Type Telescoping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Die (KD-3/4)
- URREA 5/16" Industrial Grade SAE Short L-Type Hex Key (49-5/16)
- DRILL AMERICA #8-32 13/16" OD HSS Round Adjustable Die (DWTH1316-832)
- CENTURY DRILL & TOOL Extension 1/4" Dr, 10" L, 1 Pieces (68520)
- ULLMAN Magnetic Pick-Up Tool, 6in.L, 1-1/2 lb. (NO. 8X)
- ULLMAN 8-1/4 in. to 30-1/4 in. Magnetic Pick-Up Tool, 16 lbs. (GM-2)
- ULLMAN Magnetic Pick-Up Tool, 6inL, 8-3/8in.Ext L (NO. 3)
- ULLMAN Spring Claw, Mag, Flex, LED, 25-3/8 In, 5 lb (16MLT)
- ULLMAN Magnetizer/Demagnetizer, 1-1/16 in. L (NO. 5)
- ULLMAN Flexible Spring Claw, 13-1/2 in. L, 10 lb. (NO. 17)
- VESTIL Magnetic Handle Sweeper, 30", 40 lb. (MFSR-30)
- Ullman Inspection and Retrieving Tools