Shop All Hooks and Picks
Ullman
Pick And Hook Set, Steel, 6-5/16in.L, 4 pcs
Mfr # PH-4
Zoro # G9992272
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon Polished Steel (Pick), Aluminum (Handles)
- Number of Pieces 4
- Overall Length (In.) 6 5/16 in
- Application O-Ring Removal, Marking Metal
- Includes 90 Degrees Pick (PH-4-B), Hook Pick (PH-4-A), Complex Pick (PH-4-C), Straight Pick (PH-4-D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ullman
- MFR # PH-4
- Zoro # G9992272
- UPC # 032513100335
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 6 5/16 in |
Overall Length | 6 5/16 in |
Details
Item | Hook/Pick Set |
Material | High Carbon Polished Steel (Pick), Aluminum (Handles) |
Number of Pieces | 4 |
Application | O-Ring Removal, Marking Metal |
Includes | 90 Degrees Pick (PH-4-B), Hook Pick (PH-4-A), Complex Pick (PH-4-C), Straight Pick (PH-4-D) |
Handle Material | Aluminum |
Tip Style | 90 Degrees Angle, Hook, Straight |
Product Type | Hook/Pick Set |
Tip Material | Steel |
Handle Style | Hex |
Description
The Ullman PH-4 Pick and Hook Set is a comprehensive set of tools that you can use for various tasks. These are made from high carbon polished steel, so they are durable and have the right level of flexibility. The hooks are designed to remove O-rings, while the picks are ideal for marking metal surfaces. The aluminum handles offer a comfortable grip. Each pick and hook comes in an individual container that keeps them safe when not in use. If you want to be able to work on your bike or car without any hassle, then it is time to equip yourself with the Ullman PH-4 Pick and Hook Set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Engraving Tool (RSC-250-230)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 10PK (HCFC2011B10)
- HYDE Knife Taping Wall Ss Pro 10In (09363)
- WESTWARD 3/4" Drive Impact Socket Set, SAE, 14 pcs (35HU98)
- ULLMAN Hook Pick, Steel, 5-1/16in.L, 1 pcs. (PSP-4A)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK6 (CHP6-L)
- ULLMAN Pick and Hook Set with Steel Shaft and Plastic Grips (8-Pack) (CHP8-L)
- ULLMAN 6-7/8 in. Steel Hook Pick (1-Piece) (CHP4-B)
- ULLMAN Pick And Hook Set, Steel, 5-9/16in.L, 5 pcs (MP-6)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4-L)
- TRUPER Truper ZP-5FD-C 5 lbs. Fiberglass Railroad Pick (132348)
- Ullman Hooks and Picks