Shop All Hooks and Picks
Ullman
Pick And Hook Set, Steel, 5-9/16in.L, 4 pcs
Mfr # H4W
Zoro # G9992367
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 4
- Overall Length (In.) 5 9/16 in
- Application O-Ring Removal, Marking Metal
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # H4W
- Zoro # G9992367
- UPC # 032513100243
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 5 9/16 in |
Overall Length | 6 9/16 in |
Details
Item | Hook/Pick Set |
Material | Steel |
Number of Pieces | 4 |
Application | O-Ring Removal, Marking Metal |
Handle Material | Aluminum |
Tip Style | 90 Degrees Angle, 45 Degrees Angle, Hook, Straight |
Product Type | Hook/Pick Set |
Handle Style | Hex |
Tip Material | Steel |
Description
Hook/Pick Set, Handle Material Aluminum, Handle Style Hex, Number of Pieces 4, Overall Length 6 9/16 in, Tip Material Steel, Tip Style 90 Degrees Angle, 45 Degrees Angle, Hook, Straight, Tip Thickness Not Applicable, Product Type Hook/Pick Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 19.9 in. L Zinc-Plated Silver Steel Cane Bolt 1 pk (N151-951)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800G)
- LYNDEX-NIKKEN Collet, 5C, 5/16in (500-020)
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF33PH2B10)
- ULLMAN 6-7/8 in. Steel Hook Pick (1-Piece) (CHP4-B)
- ULLMAN Pick And Hook Set, Steel, 6-5/16in.L, 4 pcs (PH-4)
- ULLMAN Pick And Hook Set, Steel, 5-9/16in.L, 5 pcs (MP-6)
- ULLMAN Swinger Hook, Steel, 7-7/8in.L, 1 pcs. (SW-10)
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- ULLMAN Pick and Hook Set with Steel Shaft and Plastic Grips (8-Pack) (CHP8-L)
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK WD STUB LIGHT (MT165G)
- Ullman Inspection and Retrieving Tools