Shop All Hooks and Picks
Ullman
Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs
Mfr # PSP-4
Zoro # G9992263
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 4
- Overall Length (In.) 5 1/16 in
- Application O-Ring Removal, Marking Metal
- Tip Style 90 Degrees Angle, 45 Degrees Angle, Hook, Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # PSP-4
- Zoro # G9992263
- UPC # 032513100946
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 5 1/16 in |
Overall Length | 5 1/16 in |
Details
Item | Hook/Pick Set |
Material | Steel |
Number of Pieces | 4 |
Application | O-Ring Removal, Marking Metal |
Tip Style | 90 Degrees Angle, 45 Degrees Angle, Hook, Straight |
Product Type | Hook/Pick Set |
Handle Style | Screwdriver |
Tip Material | Steel |
Description
Hook/Pick Set, Handle Style Screwdriver, Number of Pieces 4, Overall Length 5 1/16 in, Tip Material Steel, Tip Style 90 Degrees Angle, 45 Degrees Angle, Hook, Straight, Tip Thickness Not Applicable, Product Type Hook/Pick Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16" Hollow Shaft Nut Driver (48-22-2427)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 5 (FB5N)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/8 (11112500T)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7256)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK6 (CHP6-L)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4)
- ULLMAN Pick And Hook Set, Steel, 5-9/16in.L, 4 pcs (H4W)
- ULLMAN Hook Pick, Steel, 5-1/8in.L, 1 pcs. (PSP-4C)
- ULLMAN Refill - 5-1/16 Long Combination Pick (PSP-4D)
- ULLMAN Pick And Hook Set, Steel, 6-5/16in.L, 4 pcs (PH-4)
- MARTIN TOOLS SPROCKET & GEAR HAMMER FINISHING ROUND PICK (MT158FGM)
- Ullman Inspection and Retrieving Tools