Shop All Screw Starters
This Product is Discontinued
Ullman
Nut Starter, 5-1/8 in., Hex (Discontinued)
Mfr # G-2
Zoro # G8481627
This Product is Discontinued
Key Features
- Tip Size 3/32 in to 5/16 in
- Tip Style Hex
- Overall Length 5 in
- Handle Material Aluminum
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # G-2
- Zoro # G8481627
- UPC # 032513100236
- Country of Origin United States
- Category Screw Starters
Dimensions
Tip Size | 3/32 in to 5/16 in |
Overall Length | 5 in |
For Fastener Size | 3/32 in to 5/16 in |
Shank Length | 5 1/8 in |
Description
The ULLMAN G-2 Nut Starter is the perfect tool for starting your nuts. Its knurled handle and pocket clip make it easy to use, while its hex shank allows you to apply a wrench if needed. The hex nut starter has a 3/32 in. to 5/16 in. tip size, allowing you to start fasteners from 3/32 in. to 5/16 in.. It has an overall length of 5 1/8 in., with a shank length of 5 1/8 in.. The pocket clip helps you carry the nut starter around easily, while the 4-40 thread allows you to tether it as well. The ULLMAN G-2 Nut Starter is the ideal tool for starting your nuts quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.